Shop All Bakeware
Chicago Metallic
Angel Food/Tube Cake Pan, Plain, 9-1/2
Mfr # 46550
Zoro # G5984876
product price: $44.15
/ea
$44.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Material Aluminum
- Gauge 15
- Bakeware and Roast Pans Product Group Cake Pans
- Product Type Round Cake Pan
Product Information
- Brand Chicago Metallic
- MFR # 46550
- Zoro # G5984876
- UPC # 706870046550
- Country of Origin United States
- Category Bakeware
Dimensions
Size | 9 1/2 in dia x 4 in D |
Overall Diameter | 9 1/2 in |
Details
Item | Cake Pan |
Color | Silver |
Material | Aluminum |
Gauge | 15 |
Bakeware and Roast Pans Product Group | Cake Pans |
Product Type | Round Cake Pan |
Oven Safe | Yes |
NSF Certified | No |
Perforation | Solid |
Coating | Uncoated |
Dishwasher Safe | No |
Bead Closure | Closed Bead |
Freezer Safe | No |
Description
Cake Pan, Material Aluminum, NSF Certified No, Oven Safe Yes, Product Type Round Cake Pan, Dishwasher Safe No, Freezer Safe No, Perforation Solid, Capacity 128 oz, Color Silver, Overall Length Not Applicable, Overall Width Not Applicable, Overall Depth 4 in, Gauge 15 ga, Bead Closure Closed Bead, Overall Diameter 9 1/2 in, Coating Uncoated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMGOOD 18in X 36in Stainless Steel Double-Tier Shelf (AMG DOS-1836)
- CRESTWARE Glass Rack, 36-Compartments, For REC36 (RBC36)
- GENUINE JOE Nondairy Creamer Canister, PK3 (GJO56250)
- MONARCH Terry Towels 14 x 17 (60 Pack), 60PK (N030-TT60)
- CHICAGO METALLIC Pan Angel Food 2 Piece (16184)
- CHICAGO METALLIC Angel Food/Tube Cake Pan, Glazed, 7-1/2 (46535)
- CHICAGO METALLIC Display Pan, Gold, Aluminum, 12x18 (40930)
- CHICAGO METALLIC Cookie Sheet, 14x14-1/16 (20300)
- CHICAGO METALLIC Sheet Pan, Aluminum, 15x21 (41500)
- CHICAGO METALLIC Cake Pan, 21 3/4 in W (40232)
- WINCO Full Size Cooling Rack (PGW-2416)
- Chicago Metallic Bakeware