Shop All Bakeware
Chicago Metallic
Angel Food/Tube Cake Pan, Glazed, 7-1/2
Mfr # 46535
Zoro # G5910441
original price:
$37.75
5% off
new price: $35.79
/ea
$35.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Material Aluminized Steel
- Gauge 15
- Bakeware and Roast Pans Product Group Cake Pans
- Product Type Angel Food Cake Pan
Product Information
- Brand Chicago Metallic
- MFR # 46535
- Zoro # G5910441
- UPC # 400010985524
- Country of Origin United States
- Category Bakeware
Dimensions
Size | 7 1/2 in dia x 3 1/16 in D |
Overall Diameter | 7 1/2 in |
Details
Item | Cake Pan |
Color | Silver |
Material | Aluminized Steel |
Gauge | 15 |
Bakeware and Roast Pans Product Group | Cake Pans |
Product Type | Angel Food Cake Pan |
Dishwasher Safe | No |
Perforation | Solid |
Freezer Safe | No |
Oven Safe | Yes |
Bead Closure | Closed Bead |
NSF Certified | No |
Coating | Glazed |
Description
Cake Pan, Material Aluminized Steel, NSF Certified No, Oven Safe Yes, Product Type Angel Food Cake Pan, Dishwasher Safe No, Freezer Safe No, Perforation Solid, Capacity 60 oz, Color Silver, Overall Length Not Applicable, Overall Width Not Applicable, Overall Depth 3 1/16 in, Gauge 15 ga, Bead Closure Closed Bead, Overall Diameter 7 1/2 in, Coating Glazed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TABLECRAFT Polycarbonate Ice Scoop, 32 OZ (60732)
- DUKE MANUFACTURING Chute, Discharge (175340)
- HOBART Screw, 1/4"-20 X 1/2" , Truss/Pan-Head (00-723369)
- WILBUR CURTIS Kit, Canister Mixer Assy (CA-1185K)
- CHICAGO METALLIC Angel Food/Tube Cake Pan, Glazed, 10 (46565)
- CHICAGO METALLIC Cake Pan, Turks Head Shape (47605)
- CHICAGO METALLIC Bread Pan, Single, Plain, 9x4-1/2 (40561)
- CHICAGO METALLIC Round Cake Pan, Glazed, 10x2 (41025)
- CHICAGO METALLIC Cupcake/Muffin Pan, 12 Moulds (45225)
- CHICAGO METALLIC Jelly Roll Pan, 9-15/16x14-1/4 (20700)
- NORPRO Oven Splatterguard (3953)
- Chicago Metallic Bakeware