Shop All Reduced Shank Drill Bits
Chicago-Latrobe
Silver and Deming Drill, 3 1/8" Flute, RH
Mfr # 53419
Zoro # G809197250
product price: $197.99
/ea
Free Shipping & Returns
$197.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Size 1 3/16 in
- Drill Bit Point Angle 118 Degrees
- Decimal Equivalent 1.1875 in
- Flute Type Spiral
- Shank Dia. 0.5000 in
Product Information
- Brand Chicago-Latrobe
- MFR # 53419
- Zoro # G809197250
- UPC # 662355016152
- Country of Origin United States
- Category Reduced Shank Drill Bits
Dimensions
Drill Bit Size | 1 3/16 in |
Shank Dia. | 0.5000 in |
Overall Length | 6.000 in |
Flute Length | 3 1/8 in |
Maximum Drilling Depth | 3 1/8 in |
Shank Length | 2 1/4 in |
Details
Item | Silver and Deming Drill |
Drill Bit Point Angle | 118 Degrees |
Decimal Equivalent | 1.1875 in |
Flute Type | Spiral |
Cutting Direction | Right Hand |
Number of Flutes | 2 |
Primary Material Application | Alloy Steel, Aluminum, Carbon Steel, Cobalt Based Super Alloy, Gray Cast Iron, Hardened Steel, Iron Based Super Alloy, Low Carbon Steel, Nickel Based Super Alloy, Nodular Cast Iron, Titanium |
Drill Bit Point Type | Split Point |
Material Grade - Machining | M42 |
Measurement System | Decimal Inch |
Material - Machining | Cobalt (8%); High Speed Steel |
Silver & Deming Drill | Yes |
Spiral Direction | Right Hand |
Finish - Machining | TiN |
Shank Type - Machining | Reduced |
Description
Silver and Deming Drill, Drill Bit Size 1 3/16 in, 118 Degrees Drill Bit Point Angle, Material - Machining Cobalt (8 Percent); High Speed Steel, Finish - Machining TiN
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Spiral Point Tap Bottoming, 3 Flutes (1231701)
- DRILL AMERICA 5/8" HSS Straight Shank Straight Flute Chucking Reamer (DWRR5/8)
- GEDORE Metric Plain Ball Hex Key, 2.5 mm Tip Size, 5 63/64 in Long, 3 47/64 in Short (DT 2142 2,5)
- WERA Screwdriver 3/32 in Round (5110000001)
- CHICAGO-LATROBE 118° Silver & Deming Drill with 1/2 Reduced Shank Chicago-Latrobe 190F Steam Oxide HSS RHS/RHC 7/8 (52456)
- CHICAGO-LATROBE 118° Silver & Deming Drill with 1/2 Reduced Shank Chicago-Latrobe 190F Steam Oxide HSS RHS/RHC 47/64 (52447)
- CHICAGO-LATROBE 118° Silver & Deming Drill with 1/2 Reduced Shank Chicago-Latrobe 190C Straw HSS-CO RHS/RHC 33/64 (53433)
- CHICAGO-LATROBE 118° Silver & Deming Drill with 1/2 Reduced Shank Chicago-Latrobe 190F Steam Oxide HSS RHS/RHC 31/32 (52462)
- CHICAGO-LATROBE 118° Silver & Deming Drill with 1/2 Reduced Shank Chicago-Latrobe 190F Steam Oxide HSS RHS/RHC 15/16 (52460)
- CHICAGO-LATROBE 118° Silver & Deming Dril with 1/2 Reduced Shank Chicago-Latrobe 190C-TN TiN HSS-CO 8% RHS/RHC 11/16 (53644)
- MILWAUKEE SPRAYER One Quart Cap Stl Sprayer (SUR1000)
- Chicago-Latrobe Reduced Shank Drill Bits