Shop All Reduced Shank Drill Bits
Chicago-Latrobe
Silver and Deming Drill, 3 1/8" Flute, RH
Mfr # 53417
Zoro # G509197192
Free Shipping & Returns
$140.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Size 1 1/16 in
- Drill Bit Point Angle 118 Degrees
- Decimal Equivalent 1.0625 in
- Flute Type Spiral
- Shank Dia. 0.5000 in
Product Information
- Brand Chicago-Latrobe
- MFR # 53417
- Zoro # G509197192
- UPC # 662355016138
- Country of Origin United States
- Category Reduced Shank Drill Bits
Dimensions
Drill Bit Size | 1 1/16 in |
Shank Dia. | 0.5000 in |
Overall Length | 6.000 in |
Flute Length | 3 1/8 in |
Maximum Drilling Depth | 3 1/8 in |
Shank Length | 2 1/4 in |
Details
Item | Silver and Deming Drill |
Drill Bit Point Angle | 118 Degrees |
Decimal Equivalent | 1.0625 in |
Flute Type | Spiral |
Cutting Direction | Right Hand |
Number of Flutes | 2 |
Spiral Direction | Right Hand |
Material Grade - Machining | M42 |
Finish - Machining | TiN |
Material - Machining | Cobalt (8%); High Speed Steel |
Silver & Deming Drill | Yes |
Measurement System | Decimal Inch |
Drill Bit Point Type | Split Point |
Primary Material Application | Alloy Steel, Aluminum, Carbon Steel, Cobalt Based Super Alloy, Gray Cast Iron, Hardened Steel, Iron Based Super Alloy, Low Carbon Steel, Nickel Based Super Alloy, Nodular Cast Iron, Titanium |
Shank Type - Machining | Reduced |
Description
Silver and Deming Drill, Drill Bit Size 1 1/16 in, 118 Degrees Drill Bit Point Angle, Material - Machining Cobalt (8 Percent); High Speed Steel, Finish - Machining TiN
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROHM Drill Chuck Key S10, Replaces 228695 (68006)
- LEATHERHEAD TOOLS Lockwood Hook, OAL 3 ft., Flat Black wit (LWH-B3)
- KLEIN TOOLS Steel Fish Tape, 1/8-Inch x 240-Foot (56334)
- CLE-LINE 2PC Jobber Drill and Spiral Point Plug Tap Set Cle-Line 1860 Bright HSS #21 & #10-32 (C22306)
- CHICAGO-LATROBE 118° Silver & Deming Drill with 1/2 Reduced Shank Chicago-Latrobe 190C-TN TiN HSS-CO 8% RHS/RHC 9/16 (53636)
- CHICAGO-LATROBE 118° Silver & Deming Dril with 1/2 Reduced Shank Chicago-Latrobe 190F Steam Oxide HSS RHS/RHC 1-1/32 (52466)
- CHICAGO-LATROBE 118° Silver & Deming Dril with 1/2 Reduced Shank Chicago-Latrobe 190C-TN TiN HSS-CO 8% RHS/RHC 17/32 (53634)
- CHICAGO-LATROBE 118° Silver & Deming Drill with 1/2 Reduced Shank Chicago-Latrobe 190C-TN TiN HSS-CO 8% RHS/RHC 1 (53664)
- CHICAGO-LATROBE 118° Silver & Deming Drill with 1/2 Reduced Shank Chicago-Latrobe 190 Steam Oxide HSS RHS/RHC 7/8 (55456)
- CHICAGO-LATROBE 118° Silver & Deming Drill with 1/2 Reduced Shank Chicago-Latrobe 190 Steam Oxide HSS RHS/RHC 1-3/16 (55476)
- CHICAGO-LATROBE 118° Silver & Deming Dril with 1/2 Reduced Shank Chicago-Latrobe 190F Steam Oxide HSS RHS/RHC 1-5/32 (52474)
- Chicago-Latrobe Reduced Shank Drill Bits