Shop All Screw Machine Length Drill Bits
Chicago-Latrobe
Screw Machine Drill Bit, I Size, 135 Degrees Point Angle, High Speed Steel, TiN Finish
Mfr # 48240
Zoro # G2991803
Sold in multiples of 12 for $67.80
$67.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Letter
- Shank Type Straight
- Drill Bit Point Angle 135 Degrees
- Decimal Equivalent 0.2720
Product Information
- Brand Chicago-Latrobe
- MFR # 48240
- Zoro # G2991803
- UPC # 662355482407
- Country of Origin United States
- Category Screw Machine Length Drill Bits
Dimensions
Drill Bit Dimension Type | Letter |
Drill Bit Size | I |
Shank Dia. | 17/64 in |
Overall Length | 2 11/16 in |
Flute Length | 1 1/2 in |
Maximum Drilling Depth | 1 1/2 in |
Drilling Length | 1-1/2" |
Bit Dia. | I |
Sizes Included | I |
Shank Size | 0.2720" |
Depth x Dia. Ratio | 4xD |
Depth:Dia. Ratio | 4xD |
Drill Length Class | Screw Machine Length |
Drill Diameter Tolerance | +0.0000 in /-0.0010 in |
Shank Length | 1 3/16 in |
Drill Point Length | 0.0000 |
Description
Screw Machine Drill Bit, Drill Bit Size I, Drill Bit Point Angle 135 Degrees , Split Point, High Speed Steel, TiN, Non-Coolant Through, Cutting Direction Right Hand, Decimal Equivalent 0.2720
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IGAGING 12" Heavy Duty Absolute Digital Caliper - 100-700-12HD (100-700-12HD)
- URREA 18" Lg Black Finish Adjustable (715G)
- SPOTNAILS 18-Gauge 1/4 In. Narrow Crown Corded Stapler (W1S4840)
- VESSEL 3/8" Drive WOOD-COMPO Ratchet Handle No.HRH3-W 3/8", Natural (HRH3W)
- CHICAGO-LATROBE Screw Machine Drill Bit, 15/32 in Size, 135 Degrees Point Angle, High Speed Steel, Straight Shank (49230)
- CHICAGO-LATROBE Screw Machine Drill Bit, 1/16 in Size, 135 Degrees Point Angle, Cobalt, TiN Finish, Straight Shank (51801)
- CHICAGO-LATROBE Screw Machine Drill Bit, #5 Size, 135 Degrees Point Angle, High Speed Steel, TiN Finish (48375)
- CHICAGO-LATROBE Screw Machine Drill Bit, 1 3/16 in Size, 118 Degrees Point Angle, High Speed Steel, Straight Shank (48576)
- CHICAGO-LATROBE Screw Machine Drill Bit, Z Size, 135 Degrees Point Angle, High Speed Steel, Black Oxide Finish (49257)
- CHICAGO-LATROBE Screw Machine Drill Bit, 3/32 in Size, 135 Degrees Point Angle, Cobalt Steel, Straw/Bronze Finish (50803)
- WIDIA Screw Machine Drill Bit, #12 Size, 140 Degrees Point Angle, Solid Carbide, TiAlN Finish (VDS401A04800)
- Chicago-Latrobe Screw Machine Length Drill Bits