Shop All Screw Machine Length Drill Bits
Chicago-Latrobe
Screw Machine Drill Bit, F Size, 135 Degrees Point Angle, High Speed Steel, TiN Finish
Mfr # 48237
Zoro # G2991989
original price:
$5.05
5% off
new price: $4.79
/ea
$4.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Letter
- Shank Type Straight
- Drill Bit Point Angle 135 Degrees
- Decimal Equivalent 0.2570
Product Information
- Brand Chicago-Latrobe
- MFR # 48237
- Zoro # G2991989
- UPC # 662355482377
- Country of Origin United States
- Category Screw Machine Length Drill Bits
Dimensions
Drill Bit Dimension Type | Letter |
Drill Bit Size | F |
Shank Dia. | 1/4 in |
Overall Length | 2 5/8 in |
Flute Length | 1 7/16 in |
Maximum Drilling Depth | 1 7/16 in |
Shank Size | 0.2570" |
Bit Dia. | F |
Sizes Included | F |
Drilling Length | 1-7/16" |
Depth x Dia. Ratio | 4xD |
Depth:Dia. Ratio | 4xD |
Drill Length Class | Screw Machine Length |
Shank Length | 1 3/16 in |
Drill Diameter Tolerance | +0.0000 in /-0.0010 in |
Drill Point Length | 0.0000 |
Description
Screw Machine Drill Bit, Drill Bit Size F, Drill Bit Point Angle 135 Degrees , Split Point, High Speed Steel, TiN, Non-Coolant Through, Cutting Direction Right Hand, Decimal Equivalent 0.2570
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERNST MANUFACTURING 90 Tool Bit Boss, 13 in. 2 Rail - Black (5710)
- DIABLO UP SPIRAL RTR BIT 1/4""D (DR75102)
- SUPERIOR PARTS Aftermarket Piston Driver Assembly for Senco JoistPro 250 XP (SP EA0233)
- WESTWARD 1/4 in Drive Impact Socket 8 mm Size 6 pt Deep Depth, Black Oxide (4LXX9)
- CHICAGO-LATROBE Screw Machine Drill Bit, 1 in Size, 118 Degrees Point Angle, High Speed Steel, Black Oxide Finish (48564)
- CHICAGO-LATROBE Screw Machine Drill Bit, F Size, 135 Degrees Point Angle, Cobalt Steel, Straw/Bronze Finish (50835)
- CHICAGO-LATROBE Screw Machine Drill Bit, #42 Size, 135 Degrees Point Angle, Cobalt Steel, Straw/Bronze Finish (50897)
- CHICAGO-LATROBE Screw Machine Drill Bit, #47 Size, 135 Degrees Point Angle, Cobalt Steel, Straw/Bronze Finish (50902)
- CHICAGO-LATROBE Screw Machine Drill Bit, #12 Size, 118 Degrees Point Angle, High Speed Steel, Bright Finish (49082)
- CHICAGO-LATROBE Screw Machine Drill Bit, 1/2 in Size, 118 Degrees Point Angle, High Speed Steel, Bright Finish (48532)
- CHICAGO-LATROBE Screw Machine Drill Bit, 11/64 in Size, 118 Degrees Point Angle, High Speed Steel, Bright Finish (48911)
- Chicago-Latrobe Screw Machine Length Drill Bits