Shop All Screw Machine Length Drill Bits
Chicago-Latrobe
Screw Machine Drill Bit, #56 Size, 135 Degrees Point Angle, Cobalt Steel, Straw/Bronze Finish
Mfr # 50911
Zoro # G3402104
product price: $2.39
/ea
$2.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Wire
- Decimal Equivalent 0.0465
- Drill Bit Point Angle 135 Degrees
- Drill Bit Material Cobalt Steel
Product Information
- Brand Chicago-Latrobe
- MFR # 50911
- Zoro # G3402104
- UPC # 662355509111
- Country of Origin United States
- Category Screw Machine Length Drill Bits
Dimensions
Drill Bit Dimension Type | Wire |
Drill Bit Size | #56 |
Shank Dia. | 3/64 in |
Overall Length | 1 3/8 in |
Flute Length | 1/2 in |
Maximum Drilling Depth | 1/2 in |
Depth:Dia. Ratio | 4xD |
Depth x Dia. Ratio | 4xD |
Drill Diameter Tolerance | +0.0000 in /-0.0005 in |
Shank Length | 7/8 in |
Drill Length Class | Screw Machine Length |
Drill Point Length | 0.0096 in |
Description
Screw Machine Drill Bit, Drill Bit Size #56, Drill Bit Point Angle 135 Degrees , Split Point, Cobalt, Straw/Bronze, Cutting Direction Right Hand, Decimal Equivalent 0.0465
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VEGA Torx 8 Power Bit x 3-1/2 (190T08A)
- ZORO SELECT Squeezer Die, 5/32 Dia, 3/8, Tubular Roll (SQ-5-16)
- DRILL AMERICA 11/16"x12" HSS Extra Long Drill Bit Straight Shank (DWDDL12X11/16)
- EUROBOOR High Speed Steel Annular Cutter w/Pin, 3/4" x 2" (HCL.3/4)
- CHICAGO-LATROBE Screw Machine Drill Bit, #55 Size, 135 Degrees Point Angle, Cobalt Steel, Straw/Bronze Finish (50910)
- CHICAGO-LATROBE Screw Machine Drill Bit, #58 Size, 135 Degrees Point Angle, Cobalt Steel, Straw/Bronze Finish (50913)
- CHICAGO-LATROBE Screw Machine Drill Bit, 3/16 in Size, 118 Degrees Point Angle, High Speed Steel, Bright Finish (48912)
- CHICAGO-LATROBE Screw Machine Drill Bit, #12 Size, 118 Degrees Point Angle, High Speed Steel, Bright Finish (48712)
- CHICAGO-LATROBE Screw Machine Drill Bit, 5/64 in Size, 118 Degrees Point Angle, High Speed Steel, Bright Finish (48505)
- CHICAGO-LATROBE Screw Machine Drill Bit, 7/16 in Size, 135 Degrees Point Angle, Cobalt Steel, Straw/Bronze Finish (50825)
- OSG Screw Machine Drill Bit, 17.50 mm Size, 140 Degrees Point Angle, Solid Carbide, EgiAs Finish (8691750)
- Chicago-Latrobe Drill Bits