Shop All Screw Machine Length Drill Bits
Chicago-Latrobe
Screw Machine Drill Bit, #47 Size, 135 Degrees Point Angle, Cobalt Steel, Straw/Bronze Finish
Mfr # 50902
Zoro # G3247115
original price:
$2.29
6% off
new price: $2.15
/ea
$2.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Wire
- Decimal Equivalent 0.0785
- Drill Bit Point Angle 135 Degrees
- Drill Bit Material Cobalt Steel
Product Information
- Brand Chicago-Latrobe
- MFR # 50902
- Zoro # G3247115
- UPC # 662355509029
- Country of Origin United States
- Category Screw Machine Length Drill Bits
Dimensions
Drill Bit Dimension Type | Wire |
Drill Bit Size | #47 |
Overall Length | 1 11/16 in |
Flute Length | 11/16 in |
Depth:Dia. Ratio | 4xD |
Shank Dia. | 5/64 in |
Depth x Dia. Ratio | 4xD |
Drill Diameter Tolerance | +0.0000 in /-0.0005 in |
Drill Point Length | 0.0163 in |
Maximum Drilling Depth | 11/16 in |
Shank Length | 1 in |
Drill Length Class | Screw Machine Length |
Description
Screw Machine Drill Bit, Drill Bit Size #47, Drill Bit Point Angle 135 Degrees , Split Point, Cobalt, Straw/Bronze, Cutting Direction Right Hand, Decimal Equivalent 0.0785
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMPCO SAFETY TOOLS Combination Wrench, SAE, 5/8in Size (W-641)
- MILWAUKEE TOOL 1-1/4 in. One-Piece Carbide Hole Cutter for Stainless Steel (49-57-8619)
- FREUD Radius Beading Bit (Quadra-Cut), 3/8 (36-124)
- HHIP ER-40 3/8" Spring Collet (3900-5276)
- CHICAGO-LATROBE Screw Machine Drill Bit, #48 Size, 135 Degrees Point Angle, Cobalt Steel, Straw/Bronze Finish (50903)
- CHICAGO-LATROBE Screw Machine Drill Bit, #46 Size, 135 Degrees Point Angle, Cobalt Steel, Straw/Bronze Finish (50901)
- CHICAGO-LATROBE Screw Machine Drill Bit, 9/32 in Size, 135 Degrees Point Angle, High Speed Steel, Straight Shank (49218)
- CHICAGO-LATROBE Screw Machine Drill Bit, 29/64 in Size, 135 Degrees Point Angle, Cobalt, TiN Finish, Spiral Flute (51826)
- CHICAGO-LATROBE Screw Machine Drill Bit, #29 Size, 118 Degrees Point Angle, High Speed Steel, Bright Finish (48729)
- CHICAGO-LATROBE Screw Machine Drill Bit, 25/64 in Size, 118 Degrees Point Angle, High Speed Steel, Bright Finish (48525)
- CHICAGO-LATROBE Screw Machine Drill Bit, 7/32 in Size, 135 Degrees Point Angle, Cobalt, TiN Finish, Straight Shank (51811)
- Chicago-Latrobe Screw Machine Length Drill Bits