Shop All Screw Machine Length Drill Bits
Chicago-Latrobe
Screw Machine Drill Bit, 3/8 in Size, 118 Degrees Point Angle, High Speed Steel, Bright Finish
Mfr # 48524
Zoro # G3741412
product price: $4.39
/ea
$4.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Fractional Inch
- Drill Bit Size 3/8 in
- Decimal Equivalent 0.3750
- Drill Bit Point Angle 118 Degrees
Product Information
- Brand Chicago-Latrobe
- MFR # 48524
- Zoro # G3741412
- UPC # 662355485248
- Country of Origin United States
- Category Screw Machine Length Drill Bits
Dimensions
Drill Bit Dimension Type | Fractional Inch |
Drill Bit Size | 3/8 in |
Depth:Dia. Ratio | 4xD |
Flute Length | 1 13/16 in |
Shank Dia. | 3/8 in |
Overall Length | 3 1/8 in |
Sizes Included | 3/8" |
Shank Size | 0.375 |
Depth x Dia. Ratio | 4xD |
Diameter | 0.375 |
Shank Length | 1 5/16 in |
Maximum Drilling Depth | 1 13/16 in |
Drill Point Length | 0.1127 in |
Drill Length Class | Screw Machine Length |
Drill Diameter Tolerance | +0.0000 in /-0.0010 in |
Description
Screw Machine Drill Bit, Drill Bit Size 3/8 in, Drill Bit Point Angle 118 Degrees , Conventional Point, High Speed Steel, Bright (Uncoated), Cutting Direction Right Hand, Decimal Equivalent 0.3750
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARVEY TOOL Drill/End Mill - Mill Style - 4 Flute, 0.1406" (9/64), Finish - Machining: Uncoated (15309)
- VIKING Belt Sander, 3/4", 16-29/32" L, 16,000 rpm (VT4503)
- NOVA 130MM Jaws (JS130N)
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150D Bright HSS RHS/RHC #2 (44272)
- CHICAGO-LATROBE Screw Machine Drill Bit, 31/32 in Size, 118 Degrees Point Angle, High Speed Steel, Straight Shank (48562)
- CHICAGO-LATROBE Screw Machine Drill Bit, 7/32 in Size, 118 Degrees Point Angle, High Speed Steel, Bright Finish (48914)
- CHICAGO-LATROBE Screw Machine Drill Bit, 11/32 in Size, 135 Degrees Point Angle, Cobalt Steel, Straw/Bronze Finish (50819)
- CHICAGO-LATROBE Screw Machine Drill Bit, 7/32 in Size, 135 Degrees Point Angle, Cobalt, TiN Finish, Straight Shank (51811)
- CHICAGO-LATROBE Screw Machine Drill Bit, 63/64 in Size, 118 Degrees Point Angle, High Speed Steel, Straight Shank (48563)
- CHICAGO-LATROBE Screw Machine Drill Bit, 15/64 in Size, 118 Degrees Point Angle, High Speed Steel, Bright Finish (48515)
- OSG Screw Machine Drill Bit, 1/16 in Size, 130 Degrees Point Angle, Powdered Metal, V Finish (8608159)
- Chicago-Latrobe Drill Bits