Shop All Screw Machine Length Drill Bits
Chicago-Latrobe
Screw Machine Drill Bit, #34 Size, 118 Degrees Point Angle, High Speed Steel, Bright Finish
Mfr # 48734
Zoro # G3737641
product price: $1.49
/ea
$1.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Wire
- Decimal Equivalent 0.1110
- Drill Bit Point Angle 118 Degrees
- Drill Bit Material High Speed Steel
Product Information
- Brand Chicago-Latrobe
- MFR # 48734
- Zoro # G3737641
- UPC # 662355487341
- Country of Origin United States
- Category Screw Machine Length Drill Bits
Dimensions
Drill Bit Dimension Type | Wire |
Drill Bit Size | #34 |
Flute Length | 7/8 in |
Overall Length | 1 7/8 in |
Shank Dia. | 7/64 in |
Depth:Dia. Ratio | 4xD |
Depth x Dia. Ratio | 4xD |
Shank Size | 0.111 |
Diameter | 0.111 |
Shank Length | 1 in |
Drill Length Class | Screw Machine Length |
Drill Point Length | 0.0333 in |
Drill Diameter Tolerance | +0.0000 in /-0.0005 in |
Maximum Drilling Depth | 7/8 in |
Description
Screw Machine Drill Bit, Drill Bit Size #34, Drill Bit Point Angle 118 Degrees , Conventional Point, High Speed Steel, Bright (Uncoated), Cutting Direction Right Hand, Decimal Equivalent 0.1110
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO PNEUMATIC Straight Pencil Grinder, 1/4 in NPT Air Inlet, 1/8" Collet, Industrial, 60,000 RPM, 0.12 hp (CP3000-600CR)
- MILWAUKEE TOOL M18 1" Rotary Hammer, M18 Grinder (2912-20, 2881-20)
- INGERSOLL-RAND Angle Die Grinder, Premium, 5102MAX (IRT5102MAX)
- JAMESON Duct Hunter Accessory Kit for 1/4" Rod (16-14-AK)
- CHICAGO-LATROBE Screw Machine Drill Bit, #33 Size, 118 Degrees Point Angle, High Speed Steel, Bright Finish (48733)
- CHICAGO-LATROBE Screw Machine Drill Bit, #35 Size, 118 Degrees Point Angle, High Speed Steel, Bright Finish (48735)
- CHICAGO-LATROBE Screw Machine Drill Bit, #36 Size, 118 Degrees Point Angle, High Speed Steel, Bright Finish (48736)
- CHICAGO-LATROBE Screw Machine Drill Bit, 1/8 in Size, 118 Degrees Point Angle, High Speed Steel, Bright Finish (48508)
- CHICAGO-LATROBE Screw Machine Drill Bit, 1/8 in Size, 135 Degrees Point Angle, Cobalt Steel, Straw/Bronze Finish (50805)
- CHICAGO-LATROBE Screw Machine Drill Bit, 25/64 in Size, 135 Degrees Point Angle, Cobalt, TiN Finish, Spiral Flute (51822)
- OSG Screw Machine Drill Bit, 2.55 mm Size, 130 Degrees Point Angle, High Speed Steel, TiAlN Finish (859525511)
- Chicago-Latrobe Screw Machine Length Drill Bits