Shop All Screw Machine Length Drill Bits
Chicago-Latrobe
Screw Machine Drill Bit, #30 Size, 118 Degrees Point Angle, High Speed Steel, Bright Finish
Mfr # 48730
Zoro # G3593992
product price: $1.59
/ea
$1.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Wire
- Decimal Equivalent 0.1285
- Drill Bit Point Angle 118 Degrees
- Drill Bit Material High Speed Steel
Product Information
- Brand Chicago-Latrobe
- MFR # 48730
- Zoro # G3593992
- UPC # 662355487303
- Country of Origin United States
- Category Screw Machine Length Drill Bits
Dimensions
Drill Bit Dimension Type | Wire |
Drill Bit Size | #30 |
Shank Dia. | 1/8 in |
Overall Length | 1 15/16 in |
Flute Length | 15/16 in |
Maximum Drilling Depth | 15/16 in |
Depth:Dia. Ratio | 4xD |
Depth x Dia. Ratio | 4xD |
Shank Size | 0.1285 |
Shank Length | 1 in |
Diameter | 0.1285 |
Drill Length Class | Screw Machine Length |
Drill Point Length | 0.0386 in |
Drill Diameter Tolerance | +0.0000 in /-0.0007 in |
Description
Screw Machine Drill Bit, Drill Bit Size #30, Drill Bit Point Angle 118 Degrees , Conventional Point, High Speed Steel, Bright (Uncoated), Cutting Direction Right Hand, Decimal Equivalent 0.1285
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 1/2"-13 HSS Machine and Fraction Hand Taper Tap, Tap Thread Size: 1/2"-13 (DWT54726)
- MELIN TOOL CO CNC Countersink, HSS, 82 deg., 1/2" (HS6NC-1/2-82)
- CHANNELLOCK PLIER LONG NOSE 6" W/SIDE CUTTER (CL326)
- DRILL AMERICA #1 HSS Black Oxide Jobber Length Drill Bit, Number of Flutes: 2 (D/AN1)
- CHICAGO-LATROBE Screw Machine Drill Bit, #31 Size, 118 Degrees Point Angle, High Speed Steel, Bright Finish (48731)
- CHICAGO-LATROBE Screw Machine Drill Bit, #59 Size, 135 Degrees Point Angle, High Speed Steel, TiN Finish (48429)
- CHICAGO-LATROBE Screw Machine Drill Bit, #18 Size, 135 Degrees Point Angle, Cobalt Steel, Straw/Bronze Finish (50873)
- CHICAGO-LATROBE Screw Machine Drill Bit, 15/64 in Size, 135 Degrees Point Angle, High Speed Steel, Straight Shank (49215)
- CHICAGO-LATROBE Screw Machine Drill Bit, #44 Size, 135 Degrees Point Angle, Cobalt Steel, Straw/Bronze Finish (50899)
- CHICAGO-LATROBE Screw Machine Drill Bit, #17 Size, 135 Degrees Point Angle, Cobalt Steel, Straw/Bronze Finish (50872)
- OSG Screw Machine Drill Bit, 15.00 mm Size, 120 Degrees Point Angle, High Speed Steel, TiN Finish (61650)
- Chicago-Latrobe Drill Bits