Shop All Screw Machine Length Drill Bits
Chicago-Latrobe
Screw Machine Drill Bit, #3 Size, 135 Degrees Point Angle, High Speed Steel, Black Oxide Finish
Mfr # 49373
Zoro # G3465935
product price: $2.35
/ea
$2.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Wire
- Shank Type Straight
- Drill Bit Point Angle 135 Degrees
- Decimal Equivalent 0.2130
Product Information
- Brand Chicago-Latrobe
- MFR # 49373
- Zoro # G3465935
- UPC # 662355493731
- Country of Origin United States
- Category Screw Machine Length Drill Bits
Dimensions
Drill Bit Dimension Type | Wire |
Drill Bit Size | #3 |
Shank Dia. | 7/32 in |
Overall Length | 2 3/8 in |
Flute Length | 1 1/4 in |
Maximum Drilling Depth | 1 1/4 in |
Depth:Dia. Ratio | 4xD |
Depth x Dia. Ratio | 4xD |
Shank Size | 0.213 |
Diameter | 0.213 |
Shank Length | 1 1/8 in |
Drill Diameter Tolerance | +0.0000 in /-0.0007 in |
Drill Length Class | Screw Machine Length |
Drill Point Length | 0.0441 in |
Description
Screw Machine Drill Bit, Drill Bit Size #3, Drill Bit Point Angle 135 Degrees , Split Point, High Speed Steel, Black Oxide, Cutting Direction Right Hand, Decimal Equivalent 0.2130
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MORSE Band Saw Blade, 11 ft. 3 in L, 1" W, 6/10 TPI, 0.035" Thick, Bimetal (ZWEG083C610MAT-11' 3)
- IRWIN Hex Die, 24mm x 3.0mm, 1.81" Shank (8569)
- MITUTOYO Gage Block, 6" L, 15/16" H, Steel, ASME 0 (614206-531)
- PFERD 8" File Set 520-WRU - (5 Machinist files in pouch) (16077)
- CHICAGO-LATROBE Screw Machine Drill Bit, #2 Size, 135 Degrees Point Angle, High Speed Steel, Black Oxide Finish (49372)
- CHICAGO-LATROBE Screw Machine Drill Bit, #41 Size, 135 Degrees Point Angle, High Speed Steel, Black Oxide Finish (49411)
- CHICAGO-LATROBE Screw Machine Drill Bit, 7/32 in Size, 135 Degrees Point Angle, High Speed Steel, Straight Shank (49214)
- CHICAGO-LATROBE Screw Machine Drill Bit, #33 Size, 118 Degrees Point Angle, High Speed Steel, Bright Finish (48733)
- CHICAGO-LATROBE Screw Machine Drill Bit, #46 Size, 135 Degrees Point Angle, High Speed Steel, Black Oxide Finish (49416)
- CHICAGO-LATROBE Screw Machine Drill Bit, 5/8 in Size, 118 Degrees Point Angle, High Speed Steel, Straight Shank (48540)
- CHICAGO-LATROBE Screw Machine Drill Bit, #31 Size, 118 Degrees Point Angle, Solid Carbide, Spiral Flute (78670)
- Chicago-Latrobe Screw Machine Length Drill Bits