Shop All Screw Machine Length Drill Bits
Chicago-Latrobe
Screw Machine Drill Bit, #28 Size, 118 Degrees Point Angle, High Speed Steel, Bright Finish
Mfr # 48728
Zoro # G3597361
$1.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Wire
- Decimal Equivalent 0.1405
- Drill Bit Point Angle 118 Degrees
- Drill Bit Material High Speed Steel
Product Information
- Brand Chicago-Latrobe
- MFR # 48728
- Zoro # G3597361
- UPC # 662355487280
- Country of Origin United States
- Category Screw Machine Length Drill Bits
Dimensions
Drill Bit Dimension Type | Wire |
Drill Bit Size | #28 |
Flute Length | 15/16 in |
Depth:Dia. Ratio | 4xD |
Shank Dia. | 9/64 in |
Overall Length | 1 15/16 in |
Depth x Dia. Ratio | 4xD |
Shank Size | 0.1405 |
Shank Length | 1 in |
Diameter | 0.1405 |
Drill Point Length | 0.0422 in |
Drill Length Class | Screw Machine Length |
Drill Diameter Tolerance | +0.0000 in /-0.0007 in |
Maximum Drilling Depth | 15/16 in |
Description
Screw Machine Drill Bit, Drill Bit Size #28, Drill Bit Point Angle 118 Degrees , Conventional Point, High Speed Steel, Bright (Uncoated), Cutting Direction Right Hand, Decimal Equivalent 0.1405
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Carbide End Mill, 4.00mm dia, 14.00mm Cut (403-1575-BN)
- SK PROFESSIONAL TOOLS Combination Wrench, Metric, 8mm Size (88358)
- IGAGING EZ View DRO, 24" - 35-724-P+ (35-724-P+)
- BOSCH 1-5/8" 120V 13 Amp Combination Hammer (11264EVS)
- CHICAGO-LATROBE Screw Machine Drill Bit, #26 Size, 118 Degrees Point Angle, High Speed Steel, Bright Finish (48726)
- CHICAGO-LATROBE Screw Machine Drill Bit, #29 Size, 118 Degrees Point Angle, High Speed Steel, Bright Finish (48729)
- CHICAGO-LATROBE Screw Machine Drill Bit, 7/16 in Size, 118 Degrees Point Angle, High Speed Steel, Bright Finish (48528)
- CHICAGO-LATROBE Screw Machine Drill Bit, #3 Size, 135 Degrees Point Angle, High Speed Steel, TiN Finish (48373)
- CHICAGO-LATROBE Screw Machine Drill Bit, 35/64 in Size, 118 Degrees Point Angle, High Speed Steel, Straight Shank (48535)
- CHICAGO-LATROBE Screw Machine Drill Bit, 17/32 in Size, 118 Degrees Point Angle, High Speed Steel, Straight Shank (48534)
- WESTWARD Screw Machine Drill Bit, #3 Size, 135 Degrees Point Angle, High Speed Steel, Black Oxide Finish (5TUX4)
- Chicago-Latrobe Screw Machine Length Drill Bits