Shop All Screw Machine Length Drill Bits
Chicago-Latrobe
Screw Machine Drill Bit, 27/64 in Size, 118 Degrees Point Angle, High Speed Steel, Bright Finish
Mfr # 48927
Zoro # G3663037
$14.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Fractional Inch
- Drill Bit Size 27/64 in
- Decimal Equivalent 0.4219
- Drill Bit Point Angle 118 Degrees
Product Information
- Brand Chicago-Latrobe
- MFR # 48927
- Zoro # G3663037
- UPC # 662355489277
- Country of Origin United States
- Category Screw Machine Length Drill Bits
Dimensions
Drill Bit Dimension Type | Fractional Inch |
Drill Bit Size | 27/64 in |
Shank Dia. | 27/64 in |
Depth x Dia. Ratio | 4xD |
Sizes Included | 27/64" |
Depth:Dia. Ratio | 4xD |
Flute Length | 2 in |
Overall Length | 3 3/8 in |
Maximum Drilling Depth | 2 in |
Drill Point Length | 0.1267 in |
Drill Length Class | Screw Machine Length |
Shank Length | 1 3/8 in |
Drill Diameter Tolerance | +0.0000 in /-0.0010 in |
Description
Screw Machine Drill Bit, Drill Bit Size 27/64 in, Drill Bit Point Angle 118 Degrees , Conventional Point, High Speed Steel, Bright (Uncoated), Cutting Direction Left Hand, Decimal Equivalent 0.4219
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KERSHAW KAPSULE; Knife (1190)
- MELIN TOOL CO Hss Generl Purpose End Mill, Sq., 1x1-7/8", Shank Dia.: 1/2" (C-1632)
- DRILLCO 5.0MM-0.80 4FL BOTTOM TAP - 2800 (28A050AB)
- SPRING TOOLS 2/32" & 3/32" Spring Tools 32R23-1 Spring Tools Double Ended Nail Set (32R23-1)
- CHICAGO-LATROBE Screw Machine Drill Bit, S Size, 135 Degrees Point Angle, Cobalt Steel, Straw/Bronze Finish (50848)
- CHICAGO-LATROBE Screw Machine Drill Bit, 59/64 in Size, 118 Degrees Point Angle, High Speed Steel, Straight Shank (48559)
- CHICAGO-LATROBE Screw Machine Drill Bit, #21 Size, 135 Degrees Point Angle, High Speed Steel, Black Oxide Finish (49391)
- CHICAGO-LATROBE Screw Machine Drill Bit, #34 Size, 118 Degrees Point Angle, High Speed Steel, Bright Finish (48734)
- CHICAGO-LATROBE Screw Machine Drill Bit, #17 Size, 118 Degrees Point Angle, High Speed Steel, Bright Finish (48717)
- CHICAGO-LATROBE Screw Machine Drill Bit, 3/16 in Size, 135 Degrees Point Angle, Cobalt, TiN Finish, Straight Shank (51809)
- CLEVELAND Screw Machine Drill Bit, 59/64 in Size, 118 Degrees Point Angle, High Speed Steel, Bright Finish (C04659)
- Chicago-Latrobe Drill Bits