Shop All Screw Machine Length Drill Bits
Chicago-Latrobe
Screw Machine Drill Bit, 25/64 in Size, 118 Degrees Point Angle, High Speed Steel, Bright Finish
Mfr # 48525
Zoro # G3743056
original price:
$4.59
6% off
new price: $4.29
/ea
$4.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Fractional Inch
- Drill Bit Size 25/64 in
- Decimal Equivalent 0.3906
- Drill Bit Point Angle 118 Degrees
Product Information
- Brand Chicago-Latrobe
- MFR # 48525
- Zoro # G3743056
- UPC # 662355485255
- Country of Origin United States
- Category Screw Machine Length Drill Bits
Dimensions
Drill Bit Dimension Type | Fractional Inch |
Drill Bit Size | 25/64 in |
Shank Dia. | 25/64 in |
Overall Length | 3 1/4 in |
Flute Length | 1 7/8 in |
Maximum Drilling Depth | 1 7/8 in |
Depth:Dia. Ratio | 4xD |
Sizes Included | 25/64" |
Shank Size | 0.3906 |
Depth x Dia. Ratio | 4xD |
Diameter | 0.390625 |
Shank Length | 1 3/8 in |
Drill Point Length | 0.1174 in |
Drill Diameter Tolerance | +0.0000 in /-0.0010 in |
Drill Length Class | Screw Machine Length |
Description
Screw Machine Drill Bit, Drill Bit Size 25/64 in, Drill Bit Point Angle 118 Degrees , Conventional Point, High Speed Steel, Bright (Uncoated), Cutting Direction Right Hand, Decimal Equivalent 0.3906
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Indicator Test (711HSZ)
- IRWIN Chalk Powder Orange 8Oz (64905ZR)
- ZORO SELECT Ball Lock Pin, Button Handle, 3" Grip L (LBR-138)
- TEKTON Hand Drive Extension 1/2 Inch Drive x 24 1/2 in. Dr, 24 in L (SHA21124)
- CHICAGO-LATROBE Screw Machine Drill Bit, 29/64 in Size, 135 Degrees Point Angle, Cobalt Steel, Straw/Bronze Finish (50826)
- CHICAGO-LATROBE Screw Machine Drill Bit, #10 Size, 135 Degrees Point Angle, High Speed Steel, Black Oxide Finish (49380)
- CHICAGO-LATROBE Screw Machine Drill Bit, 11/16 in Size, 118 Degrees Point Angle, High Speed Steel, Straight Shank (48544)
- CHICAGO-LATROBE Screw Machine Drill Bit, #7 Size, 118 Degrees Point Angle, High Speed Steel, Bright Finish (49077)
- CHICAGO-LATROBE Screw Machine Drill Bit, 5/16 in Size, 118 Degrees Point Angle, High Speed Steel, Bright Finish (48920)
- CHICAGO-LATROBE Screw Machine Drill Bit, 7/16 in Size, 118 Degrees Point Angle, High Speed Steel, Bright Finish (48928)
- OSG Screw Machine Drill Bit, 3.40 mm Size, 140 Degrees Point Angle, Solid Carbide, EgiAs Finish (8670340)
- Chicago-Latrobe Screw Machine Length Drill Bits