Shop All Screw Machine Length Drill Bits
Chicago-Latrobe
Screw Machine Drill Bit, #21 Size, 118 Degrees Point Angle, High Speed Steel, Bright Finish
Mfr # 49091
Zoro # G3614021
$3.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Wire
- Decimal Equivalent 0.1590
- Drill Bit Point Angle 118 Degrees
- Drill Bit Material High Speed Steel
Product Information
- Brand Chicago-Latrobe
- MFR # 49091
- Zoro # G3614021
- UPC # 662355490914
- Country of Origin United States
- Category Screw Machine Length Drill Bits
Dimensions
Drill Bit Dimension Type | Wire |
Drill Bit Size | #21 |
Shank Dia. | 5/32 in |
Overall Length | 2 1/8 in |
Flute Length | 1 1/16 in |
Maximum Drilling Depth | 1 1/16 in |
Depth:Dia. Ratio | 4xD |
Depth x Dia. Ratio | 4xD |
Drill Point Length | 0.0478 in |
Shank Length | 1 1/16 in |
Drill Diameter Tolerance | +0.0000 in /-0.0007 in |
Drill Length Class | Screw Machine Length |
Description
Screw Machine Drill Bit, Drill Bit Size #21, Drill Bit Point Angle 118 Degrees , Conventional Point, High Speed Steel, Bright (Uncoated), Cutting Direction Left Hand, Decimal Equivalent 0.1590
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENFIELD THREADING Straight Flute Hand Tap, Bottoming, Plug, Taper, 4 (343509)
- FISCH Brad Point Drill (FSF-004110)
- BOSCH Rotary Laser Kit, 5/8-11 Thread Size (GRL900-20HVK)
- GREENLEE Hole Saw, 4 in. Dia., Variable Pitch (825-4)
- CHICAGO-LATROBE Screw Machine Drill Bit, #23 Size, 118 Degrees Point Angle, High Speed Steel, Bright Finish (49093)
- CHICAGO-LATROBE Screw Machine Drill Bit, #22 Size, 118 Degrees Point Angle, High Speed Steel, Bright Finish (49092)
- CHICAGO-LATROBE Screw Machine Drill Bit, #16 Size, 135 Degrees Point Angle, Cobalt Steel, Straw/Bronze Finish (50871)
- CHICAGO-LATROBE Screw Machine Drill Bit, 5/16 in Size, 135 Degrees Point Angle, Cobalt, TiN Finish, Straight Shank (51817)
- CHICAGO-LATROBE Screw Machine Drill Bit, #29 Size, 135 Degrees Point Angle, Cobalt Steel, Straw/Bronze Finish (50884)
- CHICAGO-LATROBE Screw Machine Drill Bit, #37 Size, 135 Degrees Point Angle, Cobalt Steel, Straw/Bronze Finish (50892)
- OSG Flat Bottom Drill Bit, 9.80 mm Size, 180 Degrees Point Angle, Solid Carbide, EgiAs Finish (3330980)
- Chicago-Latrobe Drill Bits