Shop All Screw Machine Length Drill Bits
Chicago-Latrobe
Screw Machine Drill Bit, #17 Size, 118 Degrees Point Angle, High Speed Steel, Bright Finish
Mfr # 48717
Zoro # G3603074
product price: $2.15
/ea
$2.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Wire
- Shank Type Straight
- Drill Bit Point Angle 118 Degrees
- Drill Bit Material High Speed Steel
Product Information
- Brand Chicago-Latrobe
- MFR # 48717
- Zoro # G3603074
- UPC # 662355487174
- Country of Origin United States
- Category Screw Machine Length Drill Bits
Dimensions
Drill Bit Dimension Type | Wire |
Drill Bit Size | #17 |
Shank Dia. | 11/64 in |
Overall Length | 2 3/16 in |
Flute Length | 1 1/8 in |
Maximum Drilling Depth | 1 1/8 in |
Depth:Dia. Ratio | 4xD |
Depth x Dia. Ratio | 4xD |
Shank Size | 0.173 |
Diameter | 0.173 |
Shank Length | 1 1/16 in |
Drill Length Class | Screw Machine Length |
Drill Diameter Tolerance | +0.0000 in /-0.0007 in |
Drill Point Length | 0.052 in |
Description
Screw Machine Drill Bit, Drill Bit Size #17, Drill Bit Point Angle 118 Degrees , Conventional Point, High Speed Steel, Bright (Uncoated), Cutting Direction Right Hand, Decimal Equivalent 0.1730
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON 3/8 Inch Drive 6-Point Impact Socket Set with Rails, 24-Piece (8-19 mm) (SID91209)
- STARRETT Band Saw Blade, 13 ft. 3" L, 1" W, 6/10 TPI, 0.035" Thick, Bimetal, Tennax Pro Series (99575-13-03)
- KO-KEN Universal Socket TORX E10 33.6mm 1/4 Sq. Drive (2440T-E10)
- TEKTON Hex x 4" Screwdriver 3.5mm 4 in. Round (DHX21035)
- CHICAGO-LATROBE Screw Machine Drill Bit, #16 Size, 118 Degrees Point Angle, High Speed Steel, Bright Finish (48716)
- CHICAGO-LATROBE Screw Machine Drill Bit, #18 Size, 118 Degrees Point Angle, High Speed Steel, Bright Finish (48718)
- CHICAGO-LATROBE Screw Machine Drill Bit, 11/16 in Size, 118 Degrees Point Angle, High Speed Steel, Straight Shank (48544)
- CHICAGO-LATROBE Screw Machine Drill Bit, 3/8 in Size, 118 Degrees Point Angle, High Speed Steel, Bright Finish (48924)
- CHICAGO-LATROBE Screw Machine Drill Bit, #43 Size, 135 Degrees Point Angle, Cobalt Steel, Straw/Bronze Finish (50898)
- CHICAGO-LATROBE Screw Machine Drill Bit, 3/32 in Size, 135 Degrees Point Angle, Cobalt, TiN Finish, Straight Shank (51803)
- CHICAGO-LATROBE Screw Machine Drill Bit, Q Size, 135 Degrees Point Angle, High Speed Steel, TiN Finish (48248)
- Chicago-Latrobe Screw Machine Length Drill Bits