Shop All Screw Machine Length Drill Bits
Chicago-Latrobe
Screw Machine Drill Bit, 15/64 in Size, 118 Degrees Point Angle, High Speed Steel, Bright Finish
Mfr # 48515
Zoro # G3729555
product price: $2.15
/ea
$2.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Fractional Inch
- Drill Bit Size 15/64 in
- Decimal Equivalent 0.2344
- Drill Bit Point Angle 118 Degrees
Product Information
- Brand Chicago-Latrobe
- MFR # 48515
- Zoro # G3729555
- UPC # 662355485156
- Country of Origin United States
- Category Screw Machine Length Drill Bits
Dimensions
Drill Bit Dimension Type | Fractional Inch |
Drill Bit Size | 15/64 in |
Sizes Included | 15/64" |
Overall Length | 2 7/16 in |
Flute Length | 1 5/16 in |
Shank Dia. | 15/64 in |
Depth:Dia. Ratio | 4xD |
Shank Size | 0.2344 |
Depth x Dia. Ratio | 4xD |
Diameter | 0.234375 |
Shank Length | 1 1/8 in |
Drill Length Class | Screw Machine Length |
Maximum Drilling Depth | 1 5/16 in |
Drill Diameter Tolerance | +0.0000 in /-0.0007 in |
Drill Point Length | 0.0704 in |
Description
Screw Machine Drill Bit, Drill Bit Size 15/64 in, Drill Bit Point Angle 118 Degrees , Conventional Point, High Speed Steel, Bright (Uncoated), Cutting Direction Right Hand, Decimal Equivalent 0.2344
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAKITA 18V LXT® 3/8" Crown Stapler (XTS01Z)
- GEARWRENCH 19mm 90-Tooth 12 Point Flex Head Ratcheting Combination Wrench (86719)
- BAHCO Bahco Coping Saw, Ergo, 6-1/2", 14 TPI (301)
- MILWAUKEE TOOL 10mm HollowCore Magnetic Nut Driver (48-22-2536)
- CHICAGO-LATROBE Screw Machine Drill Bit, 15/32 in Size, 118 Degrees Point Angle, High Speed Steel, Bright Finish (48530)
- CHICAGO-LATROBE Screw Machine Drill Bit, 11/64 in Size, 118 Degrees Point Angle, High Speed Steel, Bright Finish (48911)
- CHICAGO-LATROBE Screw Machine Drill Bit, 5/32 in Size, 135 Degrees Point Angle, High Speed Steel, Straight Shank (49210)
- CHICAGO-LATROBE Screw Machine Drill Bit, #53 Size, 135 Degrees Point Angle, High Speed Steel, Black Oxide Finish (49423)
- CHICAGO-LATROBE Screw Machine Drill Bit, 3/8 in Size, 135 Degrees Point Angle, Cobalt, TiAlN Finish, Spiral Flute (52824)
- CHICAGO-LATROBE Screw Machine Drill Bit, G Size, 135 Degrees Point Angle, Cobalt Steel, Straw/Bronze Finish (50836)
- M.A. FORD Screw Machine Drill Bit, 5/8 in Size, 135 Degrees Point Angle, Solid Carbide, Uncoated Finish (20062500)
- Chicago-Latrobe Screw Machine Length Drill Bits