Shop All Screw Machine Length Drill Bits
Chicago-Latrobe
Screw Machine Drill Bit, 1/4 in Size, 135 Degrees Point Angle, High Speed Steel, TiN Finish
Mfr # 48216
Zoro # G2991690
product price: $4.75
/ea
$4.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Fractional Inch
- Drill Bit Size 1/4 in
- Decimal Equivalent 0.2500
- Drill Bit Point Angle 135 Degrees
Product Information
- Brand Chicago-Latrobe
- MFR # 48216
- Zoro # G2991690
- UPC # 662355482162
- Country of Origin United States
- Category Screw Machine Length Drill Bits
Dimensions
Drill Bit Dimension Type | Fractional Inch |
Drill Bit Size | 1/4 in |
Shank Dia. | 1/4 in |
Overall Length | 2 1/2 in |
Flute Length | 1 3/8 in |
Maximum Drilling Depth | 1 3/8 in |
Shank Size | 1/4" |
Sizes Included | 1/4" |
Bit Dia. | 1/4"/E |
Drilling Length | 1-3/8" |
Depth x Dia. Ratio | 4xD |
Depth:Dia. Ratio | 4xD |
Drill Length Class | Screw Machine Length |
Shank Length | 1 1/8 in |
Drill Diameter Tolerance | +0.0000 in /-0.0007 in |
Drill Point Length | 0.0518 in |
Description
Screw Machine Drill Bit, Drill Bit Size 1/4 in, Drill Bit Point Angle 135 Degrees , Split Point, High Speed Steel, TiN, Non-Coolant Through, Cutting Direction Right Hand, Decimal Equivalent 0.2500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENFIELD THREADING Pipe Tap, 1-1/4"-11-1/2, Semi-Bottoming, 5 Flutes, NPT (385547)
- TEKTON 1/2 Inch Drive x 10 Inch Impact Extension (SIA21110)
- EAZYPOWER Magnetic Bit Holder, 1/4", 2-1/8", PK50 (00370)
- WESTWARD Wrench, Combination, Metric, 32mm (54PN67)
- CHICAGO-LATROBE Screw Machine Drill Bit, 1/4 in Size, 135 Degrees Point Angle, Cobalt Steel, Straw/Bronze Finish (50813)
- CHICAGO-LATROBE Screw Machine Drill Bit, #53 Size, 135 Degrees Point Angle, High Speed Steel, Black Oxide Finish (49423)
- CHICAGO-LATROBE Screw Machine Drill Bit, H Size, 118 Degrees Point Angle, High Speed Steel, Bright Finish (48808)
- CHICAGO-LATROBE Screw Machine Drill Bit, #53 Size, 135 Degrees Point Angle, Cobalt Steel, Straw/Bronze Finish (50908)
- CHICAGO-LATROBE Screw Machine Drill Bit, 1/4 in Size, 135 Degrees Point Angle, High Speed Steel, Straight Shank (49216)
- CHICAGO-LATROBE Screw Machine Drill Bit, Q Size, 135 Degrees Point Angle, High Speed Steel, TiN Finish (48248)
- NACHI Screw Machine Length HSS Drill W/ Black Oxide - H (1059864)
- Chicago-Latrobe Drill Bits