Shop All Bolt & Screw Extractors
Chicago-Latrobe
Screw Extractor 800 Chicago-Latrobe #11 (Drill Size 1-9/16")
Mfr # 65027
Zoro # G4764818
Free Shipping & Returns
$75.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Square Drive
- Type Conventional Spiral
- For Removing Studs, Bolts, Screws Yes
- Size #11
- Drill Size (In.) 1-9/16
- Large End Dia. (In.) 1-7/8
Product Information
- Brand Chicago-Latrobe
- MFR # 65027
- Zoro # G4764818
- UPC # 662355650271
- Country of Origin China
- Category Bolt & Screw Extractors
Dimensions
Size | #11 |
Drill Size (In.) | 1-9/16 |
Large End Dia. (In.) | 1-7/8 |
Overall Length (In.) | 5-5/8 |
Small End Dia. (In.) | 1-1/2 |
Drill Size | 1 9/16 in |
For Bolt Size | 2 1/2 in to 3 in |
Overall Length | 5 5/8 in |
Drive Size | 1 7/8 in |
Details
Item | Screw Extractor |
Type | Conventional Spiral |
For Removing Studs, Bolts, Screws | Yes |
Features | Removes Broken Cap Screws, Studs, Bolts, Pipe Fittings and Other Threaded Parts Without Damaging The Threads In The Hole |
Impact Rated | No |
Application | Alloy Steel, Tool Steel, Low Carbon Steel, Medium Carbon Steel, Cast Iron |
Material | High Speed Steel |
Drive Type | Square |
Material - Machining | Carbon Steel |
Extractor Type | Spiral Flute Screw Extractor |
For Bolt Thread Direction | Right Hand |
Description
Screw Extractor, Extractor Type Spiral Flute Screw Extractor, Drill Size 1 9/16 in, For Bolt Size 2 1/2 in to 3 in, Material - Machining Carbon Steel, Overall Length 5 5/8 in, Drive Size 1 7/8 in, Drive Type Square, For Bolt Thread Direction Right Hand
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAYHEW SELECT Center Punch, 6 in. L, Steel, Shot Blast (74003)
- LENOX Utility Knife, LOCKING TRADESMAN UTILITY KNIFE (LEN10771)
- KO-KEN Extension Bar 400mm 3/8 Sq. Drive (3760-400)
- APEX TOOL GROUP Power Bit, SAE, 1/4", Hex Power Drive, PK5 (49-TX-07-5PK)
- CHICAGO-LATROBE Screw Extractor 800 Chicago-Latrobe #10 (Drill Size 1-5/16") (65025)
- CHICAGO-LATROBE Screw Extractor 800 Chicago-Latrobe #5 (Drill Size 17/64") (65009)
- CHICAGO-LATROBE Screw Extractor 800 Chicago-Latrobe #3 (Drill Size 5/32") (65005)
- CHICAGO-LATROBE Screw Extractor 800 Chicago-Latrobe #7-1/2 (Drill Size 39/64") (65019)
- CHICAGO-LATROBE Screw Extractor 800 Chicago-Latrobe #6-3/8 (Drill Size 31/64") (65015)
- CHICAGO-LATROBE Screw Extractor 800 Chicago-Latrobe #8 (Drill Size 13/16") (65021)
- IRWIN Hanson 9/64 in. X 9/64 in. D Carbon Steel Straight Screw Extractor 5.4 in. 1 pc (53601)
- Chicago-Latrobe Bolt & Screw Extractors