Shop All Jobber Length Drill Bits
Chicago-Latrobe
Jobber Length Drill Bit, Drill Bit Size 9/32 in, List Num 550, Drill Point Angle 135 Deg, Cobalt
Mfr # 46618
Zoro # G3092302
original price:
$6.94
25% off
new price: $5.19
/ea
$5.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Fractional Inch
- Shank Type Straight
- Drill Bit Point Angle 135 Degrees
- Drill Bit Material Cobalt
Product Information
- Brand Chicago-Latrobe
- MFR # 46618
- Zoro # G3092302
- UPC # 662355466186
- Country of Origin United States
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Dimension Type | Fractional Inch |
Drill Bit Size | 9/32 in |
Shank Dia. | 17/64 in |
Overall Length | 4-1/4 in |
Flute Length | 2-15/16 in |
Maximum Drilling Depth | 2 3/16 in |
Depth:Dia. Ratio | 4xD |
Depth x Dia. Ratio | 4xD |
Shank Length | 1-5/16 in |
Shank Size | 0.2812 |
Diameter | 0.28125 |
Drill Point Length | 0.0582 in |
Drill Length Class | Jobber Length |
Drill Diameter Tolerance | +0.0000 in/-0.0010 in |
Description
Jobber Length Drill Bit, Drill Bit Size 9/32 in, Drill Bit Point Angle 135 Degrees , Cobalt, Straw/Bronze, Decimal Equivalent 0.2813, Fractional Inch, Drill Bit Point Type Split Point, Non-Coolant Through, Number of Coolant Holes 0
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL SHOCKWAVE 3.5" Impact Torx T25 Power Bits (48-32-4396)
- METABO Bare Tool Grinder, 18V DC, 6 in Wheel Dia. (KNS 18 LTX 150 BARE)
- STEELMAN 7-Piece 3/8-Inch Drive Hex Socket Set (Metric) (95831)
- CHICAGO PNEUMATIC Punch-Tapered, 0.401in Shank (A046078)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550 Straw HSS-CO 8% (M42) RHS/RHC 9/16 (50078)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550 Straw HSS-CO 8%-M42 RHS/RHC 1/16 (46604)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550 Straw HSS-CO 8%-M42 RHS/RHC 11/16 (50086)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550 Straw HSS-CO 8%-M42 RHS/RHC 7.00mm (46479)
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150 Steam Oxide HSS RHS/RHC 29/64 (44029)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550 Straw HSS-CO 8%-M42 RHS/RHC 9.50mm (46487)
- ROCKY MOUNTAIN TWIST Rmt P-3 Cob Jobber Drill 7/16" (95004225)
- Chicago-Latrobe Drill Bits