Shop All Drill Bit Cases & Cabinets
Chicago-Latrobe
Drill Case For Jobber Chicago-Latrobe Holds A-Z, 26pc Holder
Mfr # 57808
Zoro # G3069227
product price: $21.69
/ea
$21.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Jobber Length
- Holds A to Z
- Material Metal
- Overall Case Depth 8-7/8"
- Overall Case Height 1-25/32"
Product Information
- Brand Chicago-Latrobe
- MFR # 57808
- Zoro # G3069227
- UPC # 662355578087
- Country of Origin United States
- Category Drill Bit Cases & Cabinets
Dimensions
Overall Case Depth | 8-7/8" |
Overall Case Height | 1-25/32" |
Overall Case Width | 4-9/64" |
Overall Width | 4 9/64 in |
Overall Height | 1 25/32 in |
Overall Case Depth (In.) | 8-7/8 |
Overall Case Height (In.) | 1-25/32 |
Overall Case Width (In.) | 4-9/64 |
Overall Depth | 8 7/8 in |
Details
Item | Drill Bit Case |
Type | Jobber Length |
Holds | A to Z |
Material | Metal |
Number of Compartments | 26 |
Lock Included | No |
Not Included | Drill Bits |
Material - Machining | Steel |
Color | Gray |
Lockable | No |
For Use With | Letter Sizes |
Description
Drill Bit Case, Steel, Holds A to Z, Overall Width 4 9/64 in, Overall Depth 8 7/8 in, Overall Height 1 25/32 in, Color Gray, Lockable No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNIPEX Positioning, 4 3/4" Stainless Steel Posi (92 16 02 ESD)
- KO-KEN ScrewDriver Set PH1-2-3/SL5-6-8 Blade Through type 6 pieces (166PS/6)
- WESTWARD Mill File, Bastard Cut, Rect, 4 In L (10Z699)
- OSG HSS End Mill, 1in.dia., 6in.Cut L (5585108)
- CHICAGO-LATROBE Drill Case For Jobber Chicago-Latrobe Holds #1-60 Wire, 60pc Holder (57806)
- CHICAGO-LATROBE Drill Case For Jobber Chicago-Latrobe Holds 1/16-1/2x1/64, 29pc Holder (57804)
- CHICAGO-LATROBE Drill Case Only For Jobber Drills Chicago-Latrobe Holds 1/16-1/2x1/64, A-Z & #1-#60, 115pc Holder (57810)
- HUOT Drill Bit Case, Jobber Length, Steel (10550)
- HUOT Dispenser Master Universal, Gray (13174)
- HUOT Tap Dispenser, Original, 26 Compartments (13500)
- HUOT CNC Platform, CAPTO C4 Toolholders (14824)
- Chicago-Latrobe Drill Bit Cases & Cabinets