Shop All Center Drills
Chicago-Latrobe
Countersink Set, 12-18, 8 Pc
Mfr # 69879
Zoro # G3600082
product price: $129.99
/ea
Free Shipping & Returns
$129.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Countersink Style Bell
- Cutting Direction Right Hand
- Body Diameters Included #11, #12, #13, #14, #15, #16, #17, #18
- Material - Machining High Speed Steel
- Number of Pieces 8
Product Information
- Brand Chicago-Latrobe
- MFR # 69879
- Zoro # G3600082
- UPC # 662355698792
- Country of Origin United States
- Category Center Drills
Dimensions
Body Diameters Included | #11, #12, #13, #14, #15, #16, #17, #18 |
Sizes Included | #11,#12,#13,#14,#15,#16,#17,#18 |
Dimension Type | Wire |
Smallest Body Dia. | #11 |
Largest Body Dia. | #18 |
Details
Item | Center Drill Set |
Countersink Style | Bell |
Cutting Direction | Right Hand |
Material - Machining | High Speed Steel |
Number of Pieces | 8 |
Countersink Angle | 120 Degrees |
Cutting Direction - Machining | Right Hand |
Material | High Speed Steel |
Finish | Bright (Uncoated) |
End Type- Holemaking | Double End |
Finish - Machining | Bright (Uncoated) |
Shank Type - Machining | Straight |
Included Angle | 120 Degrees |
Number of Flutes | 2 |
Primary Material Application ISO Code | K, N, P |
Measurement System | Wire |
Primary Material Application | All Materials |
Description
Center Drill Set, Bell, Wire, Double End, 120 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID Threading Seal, PK2 (46720)
- WESTWARD 1/4 in Drive, 1/4" Triple Square SAE Socket, 12 Points (53YR44)
- OSG Straight Flute Hand Tap, Plug 4 Flutes (1024908)
- OSG Spiral Flute Tap Bottoming, 4 Flutes (139601)
- CHICAGO-LATROBE Combined Drill/Countersink, #0 Size, Plain (56700)
- CHICAGO-LATROBE Combined Drill/Countersink, #4 Size, Plain (56704)
- CHICAGO-LATROBE Combined Drill/Countersink, #00 Sz, Plain (56699)
- CHICAGO-LATROBE Combined Drill/Countersink, #3 Size, Plain (56703)
- CHICAGO-LATROBE Combined Drill/Countersink, #15 Size, Bell (56765)
- CHICAGO-LATROBE Combined Drill/Countersink, #2 Size, Plain (56702)
- KEO Drill/Countersink, 82 deg., #4, 3/8in, HSS (14542)
- Chicago-Latrobe Countersinks, Center Drills & Spotting Drills