Shop All Countersinks
Chicago-Latrobe
Countersink, 2" L, HSS, 3-Flute, 6 pcs.
Mfr # 56860
Zoro # G4794769
Sold in multiples of 6 for $104.34
$104.34
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Dia. 1/2 in
- Shank Dia. 3/8 in
- Number of Flutes 3
- Material - Machining High Speed Steel
- Finish - Machining Black Oxide
Product Information
- Brand Chicago-Latrobe
- MFR # 56860
- Zoro # G4794769
- UPC # 662355568606
- Country of Origin China
- Category Countersinks
Dimensions
Body Dia. | 1/2 in |
Shank Dia. | 3/8 in |
Overall Length | 2 in |
Sizes Included | 1/2" |
Size- Decimal | 1/2" (0.5000) |
Shank Length | 3/8 in |
Size - Decimal | 1/2 in - 0.5000 |
Details
Item | Countersink |
Countersink Angle | 90 Degrees |
Number of Flutes | 3 |
Material - Machining | High Speed Steel |
Finish - Machining | Black Oxide |
Shank Type - Machining | Straight |
Primary Material Application | All Materials |
Finish | Bright (Uncoated) |
Number of Pieces | 1 |
Type | 3-Flute |
Primary Material Application ISO Code | K, M, N, S1 |
Measurement System | Fractional Inch |
Included Angle | 90 Degrees |
Material | High Speed Steel |
Application | Tool Steel, Alloy steel, Cast Iron, Portable Applications |
Flute Type | Spiral |
Standards | ASME B94.11M |
Description
Countersink, 90 Degrees , 1/2 in, High Speed Steel, Black Oxide
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INGERSOLL-RAND 20.0 1/2" Retaining Ring (W7152P)
- KIPP Mushroom Knob, Stainless Steel 1.4305, Size: 1, D= M05, D1= 21 mm, Electropolished (K0250.105)
- GEDORE Socket Wrench, 12mm (25 V 12)
- DEWALT Cordless Circular Metal Saw, Bare Tool (DCS373B)
- CHICAGO-LATROBE Countersink, 2" L, HSS, 3-Flute, 6 pcs. (56839)
- CHICAGO-LATROBE Countersink, 2" L, Single Flute, 6 pcs. (56740)
- CHICAGO-LATROBE Countersink, 2-5/8" L, HSS, Single Flute (56774)
- CHICAGO-LATROBE Countersink, 2-5/8" L, HSS, 3-Flute (56844)
- CHICAGO-LATROBE Countersink, 1-1/2" L, HSS, Single Flute (56736)
- CHICAGO-LATROBE Countersink, 1-3/4" L, HSS, 3-Flute (56838)
- KEO 5 piece set 90 deg Three Flute Carbide Countersink (55769)
- Chicago-Latrobe Countersinks, Center Drills & Spotting Drills