Shop All Countersinks
Chicago-Latrobe
Countersink, 2-5/8" L, HSS, Single Flute
Mfr # 56774
Zoro # G4766918
$28.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Dia. 3/4 in
- Shank Dia. 1/2 in
- Number of Flutes 1
- Material - Machining High Speed Steel
- Finish - Machining Black Oxide
Product Information
- Brand Chicago-Latrobe
- MFR # 56774
- Zoro # G4766918
- UPC # 662355567746
- Country of Origin China
- Category Countersinks
Dimensions
Body Dia. | 3/4 in |
Shank Dia. | 1/2 in |
Overall Length | 2 5/8 in |
Sizes Included | 3/4" |
Size- Decimal | 3/4" (0.7500) |
Shank Length | 1/2 in |
Size - Decimal | 3/4 in - 0.7500 |
Details
Item | Countersink |
Countersink Angle | 90 Degrees |
Number of Flutes | 1 |
Material - Machining | High Speed Steel |
Finish - Machining | Black Oxide |
Shank Type - Machining | Straight |
Primary Material Application | All Materials |
Material | High Speed Steel |
Flute Type | Spiral |
Finish | Bright (Uncoated) |
Included Angle | 90 Degrees |
Primary Material Application ISO Code | K, M, N, S1 |
Measurement System | Fractional Inch |
Type | Single Flute |
Number of Pieces | 1 |
Application | Tool Steel, Alloy steel, Cast Iron, Portable Applications |
Standards | ASME B94.11M |
Description
Countersink, 90 Degrees , 3/4 in, High Speed Steel, Black Oxide
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KO-KEN Socket 24mm Surface Drive, 85mm, 1/2 Sq. Drive (14310M-24)
- SUNEX 1/2" Drive Impact Socket 12 (267219)
- SKIL Corded Drill 120V 5.5A 3/8 (6239-01)
- KLEIN TOOLS Pliers, All-Purpose Needle Nose Pliers with Crimper, 8.5-Inch (J207-8CR)
- CHICAGO-LATROBE Countersink, 2-3/4" L, HSS, Single Flute (56748)
- CHICAGO-LATROBE Countersink, 2" L, HSS, 3-Flute, 6 pcs. (56859)
- CHICAGO-LATROBE Countersink, 1-1/2" L, HSS, Single Flute (56756)
- CHICAGO-LATROBE Countersink, 1-3/4" L, HSS, 3-Flute (56838)
- CHICAGO-LATROBE Countersink, 2" L, Single Flute, 6 pcs. (56760)
- CHICAGO-LATROBE Countersink, 1-3/4" L, HSS, Single Flute (56758)
- CENTURY DRILL & TOOL Countersink 5/8in HSS (37640)
- Chicago-Latrobe Countersinks