Shop All Countersinks
Chicago-Latrobe
Countersink, 2-5/8" L, HSS, 3-Flute
Mfr # 56844
Zoro # G4844058
$31.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Dia. 3/4 in
- Shank Dia. 1/2 in
- Number of Flutes 3
- Material - Machining High Speed Steel
- Finish - Machining Black Oxide
Product Information
- Brand Chicago-Latrobe
- MFR # 56844
- Zoro # G4844058
- UPC # 662355568446
- Country of Origin China
- Category Countersinks
Dimensions
Body Dia. | 3/4 in |
Shank Dia. | 1/2 in |
Overall Length | 2 5/8 in |
Sizes Included | 3/4" |
Size- Decimal | 3/4" (0.7500) |
Shank Length | 1/2 in |
Size - Decimal | 3/4 in - 0.7500 |
Details
Item | Countersink |
Countersink Angle | 82 Degrees |
Number of Flutes | 3 |
Material - Machining | High Speed Steel |
Finish - Machining | Black Oxide |
Shank Type - Machining | Straight |
Primary Material Application | All Materials |
Included Angle | 82 Degrees |
Flute Type | Spiral |
Primary Material Application ISO Code | K, M, N, S1 |
Material | High Speed Steel |
Finish | Bright (Uncoated) |
Number of Pieces | 1 |
Measurement System | Fractional Inch |
Type | 3-Flute |
Application | Tool Steel, Alloy steel, Cast Iron, Portable Applications |
Standards | ASME B94.11M |
Description
Countersink, 82 Degrees , 3/4 in, High Speed Steel, Black Oxide
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIHA Nut Driver, 5/16 in., Solid, Ergo, 5 in. (34139)
- WIDIA Pipe Tap, 1/8"-27, Taper, 4 Flutes, NPT (11801)
- KRAFT TOOL Cement Finish Trowel, Camel Back, 14x3" (CF216C)
- DEWALT Grinder Kit, 20.0V, Size 5", 5.0Ah (DCG413FB/ DCB205CK)
- CHICAGO-LATROBE Countersink, 2" L, Single Flute, 6 pcs. (56740)
- CHICAGO-LATROBE Countersink, 2-5/8" L, HSS, Single Flute (56774)
- CHICAGO-LATROBE Countersink, 1-1/2" L, HSS, Single Flute (56756)
- CHICAGO-LATROBE Countersink, 2" L, HSS, 3-Flute, 6 pcs. (56860)
- CHICAGO-LATROBE Countersink, 1-3/4" L, HSS, 12 pcs. (56738)
- CHICAGO-LATROBE Countersink, 2" L, Single Flute, 6 pcs. (56760)
- KEO Countersink Set, 5 PC, 1 FL, 110 Deg, Cobalt (50051)
- Chicago-Latrobe Countersinks