Shop All Countersinks
Chicago-Latrobe
Countersink, 2-5/8" L, 3-Flute, 1 Piece
Mfr # 56864
Zoro # G4875241
product price: $31.69
/ea
$31.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Dia. 3/4 in
- Shank Dia. 1/2 in
- Number of Flutes 3
- Material - Machining High Speed Steel
- Finish - Machining Black Oxide
Product Information
- Brand Chicago-Latrobe
- MFR # 56864
- Zoro # G4875241
- UPC # 662355568644
- Country of Origin China
- Category Countersinks
Dimensions
Body Dia. | 3/4 in |
Shank Dia. | 1/2 in |
Overall Length | 2 5/8 in |
Sizes Included | 3/4" |
Size- Decimal | 3/4" (0.7500) |
Shank Length | 1/2 in |
Size - Decimal | 3/4 in - 0.7500 |
Details
Item | Countersink |
Countersink Angle | 90 Degrees |
Number of Flutes | 3 |
Material - Machining | High Speed Steel |
Finish - Machining | Black Oxide |
Shank Type - Machining | Straight |
Primary Material Application | All Materials |
Material | High Speed Steel |
Type | 3-Flute |
Primary Material Application ISO Code | K, M, N, S1 |
Number of Pieces | 1 |
Included Angle | 90 Degrees |
Flute Type | Spiral |
Finish | Bright (Uncoated) |
Measurement System | Fractional Inch |
Application | Tool Steel, Alloy steel, Cast Iron, Portable Applications |
Standards | ASME B94.11M |
Description
Countersink, 90 Degrees , 3/4 in, High Speed Steel, Black Oxide
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY Stanley 96-010 1/4" & 3/8" Drive 75 PC. Polished Chrome Mechanic's Tool Set (96-010)
- DIAMOND FARRIER Wrench Chain 12In Nickel Chrme (CW12H)
- WESTWARD Hand File, Single Cut, 6 In., Black Oxide (12F838)
- DASCO PRO Chisel Floor 2-3/4 X 8 Inch (470-0)
- CHICAGO-LATROBE Countersink, 2" L, HSS, 3-Flute, 6 pcs. (56839)
- CHICAGO-LATROBE Countersink, 2-5/8" L, HSS, Single Flute (56774)
- CHICAGO-LATROBE Countersink, 1-1/2" L, HSS, Single Flute (56736)
- CHICAGO-LATROBE Countersink, 2-3/4" L, HSS, Single Flute (56748)
- CHICAGO-LATROBE Countersink, 1-1/2" L, HSS, Single Flute (56756)
- CHICAGO-LATROBE Countersink, 2" L, Single Flute, 6 pcs. (56760)
- DRILL AMERICA 3/8"-#21 HSS Threaded Shank Stop Countersink (TSC3/8-21)
- Chicago-Latrobe Countersinks, Center Drills & Spotting Drills