Shop All Countersinks
Chicago-Latrobe
Countersink, 2-1/4" L, 3-Flute, 1 Piece
Mfr # 56882
Zoro # G4811970
$22.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Countersink Angle 100 Degrees
- Body Dia. 5/8 in
- Shank Dia. 3/8 in
- Number of Flutes 3
- Material - Machining High Speed Steel
Product Information
- Brand Chicago-Latrobe
- MFR # 56882
- Zoro # G4811970
- UPC # 662355568828
- Country of Origin China
- Category Countersinks
Dimensions
Body Dia. | 5/8 in |
Shank Dia. | 3/8 in |
Overall Length | 2 1/4 in |
Size- Decimal | 5/8" (0.6250) |
Sizes Included | 5/8" |
Shank Length | 3/8 in |
Size - Decimal | 5/8 in - 0.6250 |
Details
Item | Countersink |
Countersink Angle | 100 Degrees |
Number of Flutes | 3 |
Material - Machining | High Speed Steel |
Finish - Machining | Black Oxide |
Shank Type - Machining | Straight |
Primary Material Application | All Materials |
Number of Pieces | 1 |
Application | Tool Steel, Alloy steel, Cast Iron, Portable Applications |
Measurement System | Fractional Inch |
Type | 3-Flute |
Flute Type | Spiral |
Material | High Speed Steel |
Included Angle | 100 Degrees |
Primary Material Application ISO Code | K, M, N, S1 |
Finish | Bright (Uncoated) |
Standards | ASME B94.11M |
Description
Countersink, 100 Degrees , 5/8 in, High Speed Steel, Black Oxide
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VEGA TORx(R) Tamper L-Key (Short), 9 (LTT09S)
- K-TOOL INTERNATIONAL Hi Plsh Mtrc Shrt Combo Wrench, 12Pt, 10mm (KTI-41710)
- RIDGID Line, Oil Intake (87950)
- DRILL AMERICA 12-28 Carbon Steel Taper Hand Tap (DWTT12-28)
- CHICAGO-LATROBE Countersink, 1-3/4" L, HSS, 12 pcs. (56738)
- CHICAGO-LATROBE Countersink, 1-1/2" L, HSS, 3-Flute (56836)
- CHICAGO-LATROBE Countersink, 2-3/4" L, HSS, Single Flute (56748)
- CHICAGO-LATROBE Countersink, 2" L, HSS, 3-Flute, 6 pcs. (56859)
- CHICAGO-LATROBE Countersink, 2-1/4" L, HSS, 3-Flute (56842)
- CHICAGO-LATROBE Countersink, 1-1/2" L, HSS, Single Flute (56756)
- DRILL AMERICA 1-1/2"-90 HSS Single Flute Countersink (DEWSFC1-1/2-90)
- Chicago-Latrobe Countersinks, Center Drills & Spotting Drills