Shop All Center Drills
Chicago-Latrobe
Combined Drill/Countersink, #3 Size, Plain
Mfr # 56703
Zoro # G4771772
product price: $7.49
/ea
$7.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutting Direction Right Hand
- Countersink Style Plain
- Material - Machining High Speed Steel
- Countersink Angle 60 Degrees
- Material High Speed Steel
Product Information
- Brand Chicago-Latrobe
- MFR # 56703
- Zoro # G4771772
- UPC # 662355567036
- Country of Origin United States
- Category Center Drills
Dimensions
Size | #3 |
Overall Length | 2 in |
Drill Size | #3 |
Body Dia. | 1/4 in |
Drill Point Dia. | 7/64 in |
Size- Decimal | #3 (0.1094) |
Point Dia. | 0.109" |
Dimension Type | Wire |
Size - Decimal | #3 - 0.2130 |
Description
Center Drill, Plain, High Speed Steel, 60 Degrees , #3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROSKIT Insulated Screwdriver 1000V Kit 13pc (SD-V861)
- SK PROFESSIONAL TOOLS 1/4" Drive Socket Set Metric 11 Pieces 5 mm to 14 mm , Chrome (1350)
- DEWALT Marking Chalk, High Visibility, Orange (DWHT47076L)
- OSG Spiral Flute Tap, Bottoming 3 Flutes (2986800)
- CHICAGO-LATROBE Combined Drill/Countersink, #00 Sz, Plain (56699)
- CHICAGO-LATROBE Countersink Set, 1-8, 8 Pc (69878)
- CHICAGO-LATROBE Countersink Set, 1-5, 5 Pc (56710)
- CHICAGO-LATROBE Combined Drill/Countersink, #15 Size, Bell (56765)
- CHICAGO-LATROBE Countersink Set, 12-18, 8 Pc (69879)
- CHICAGO-LATROBE Combined Drill/Countersink, #5 Size, Plain (56705)
- LINK #6 HSS Rh 90 Deg Centerdrill (10-90-007)
- Chicago-Latrobe Countersinks, Center Drills & Spotting Drills