Shop All Center Drills
Chicago-Latrobe
Combined Drill/Countersink, #2 Size, Plain
Mfr # 56702
Zoro # G4852403
original price:
$8.70
26% off
new price: $6.39
/ea
$6.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Countersink Style Plain
- Cutting Direction Right Hand
- Material - Machining High Speed Steel
- Countersink Angle 60 Degrees
- Cutting Direction - Machining Right Hand
Product Information
- Brand Chicago-Latrobe
- MFR # 56702
- Zoro # G4852403
- UPC # 662355567029
- Country of Origin United States
- Category Center Drills
Dimensions
Size | #2 |
Overall Length | 1 7/8 in |
Drill Size | #2 |
Body Dia. | 3/16 in |
Drill Point Dia. | 5/64 in |
Size- Decimal | #2 (0.0781) |
Point Dia. | #47 |
Dimension Type | Wire |
Size - Decimal | #2 - 0.2010 |
Description
Center Drill, Plain, High Speed Steel, 60 Degrees , #2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Chucking Reamer, 1 In., 8 Flute, HSS, Shank Dia.: MT3 (13H776)
- KOMELON 30 ft. Tape Measure, 1" Blade (SL2830)
- DASCO PRODUCTS Dasco Products 603-0 .18 x 4 x 9 In. Drift Punch (6477178)
- EAZYPOWER Tap and Titanium Drill Set, 4-40NC, 2 pcs. (82730)
- CHICAGO-LATROBE Combined Drill/Countersink, #3 Size, Plain (56703)
- CHICAGO-LATROBE Combined Drill/Countersink, #5 Size, Plain (56705)
- CHICAGO-LATROBE Combined Drill/Countersink, #1 Size, Plain (56701)
- CHICAGO-LATROBE Combined Drill/Countersink, #15 Size, Bell (56765)
- CHICAGO-LATROBE Countersink Set, 1-5, 5 Pc (56710)
- CHICAGO-LATROBE Countersink Set, 12-18, 8 Pc (69879)
- KEO Drill/Countersink Bit, 60 Deg, #4, HSS, BRGT (10400)
- Chicago-Latrobe Center Drills