Shop All Drill Bit Sets
Chicago-Latrobe
60PC 118° General Purpose Jobber Lengh Drill Set Chicago-Latrobe 150D Bright HSS #1-#60
Mfr # 49916
Zoro # G2757894
original price:
$87.69
3% off
new price: $84.99
/ea
Free Shipping & Returns
$84.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit Set
- Drill Bit Dimension Type Wire
- Measurement System Wire
- Drill Bit Size #60 to #1
- Material - Machining High Speed Steel
Product Information
- Brand Chicago-Latrobe
- MFR # 49916
- Zoro # G2757894
- UPC # 662355499160
- Country of Origin United States
- Category Drill Bit Sets
Dimensions
Drill Bit Dimension Type | Wire |
Drill Bit Size | #60 to #1 |
Shank Dia. | 0.0400 in to 0.2280 in |
Depth:Dia. Ratio | 4xD |
Sizes Included | #60-#1 |
Depth x Dia. Ratio | 4xD |
Size Range | #1-#60 |
Largest Drill Bit Size | #1 |
Drill Length Class | Jobber Length |
Smallest Drill Bit Size | #60 |
Drill Bit Sizes Included | #10, #11, #12, #13, #14, #15, #16, #17, #18, #19, #2, #20, #21, #22, #23, #24, #25, #26, #27, #28, #29, #3, #30, #31, #32, #33, #34, #35, #36, #37, #38, #39, #4, #40, #41, #42, #43, #44, #45, #46, #47, #48, #49, #5, #50, #51, #52, #53, #54, #55, #56, #57, #58, #59, #6, #60, #7, #8, #9 |
Description
Jobber Drill Bit Set, Number of Drill Bits 60, Drill Bit Point Angle 118 Degrees , Material - Machining High Speed Steel, Finish - Machining Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MICRO 100 Indexable Boring Bar 4 Pc (40-7203)
- HYDE Drywall Mud Mixer, Heavy Duty (46565)
- GREENLEE 8 3/4 in High Leverage Diagonal Cutting Plier Flush Cut Uninsulated (0251-08AD)
- 1791 EVERYDAY CARRY Tool Organizer for L/XL Multitool, Flashlight with Small Flex & Action-Snap Belt Attachment (WEB-HD-AS-SF-BLK-A)
- CHICAGO-LATROBE 13PC 135° Heavy-Duty Cobalt Jobber Length Drill Set Chicago-Latrobe 550-TN TiN HSS-CO 1/16-1/4x1/64 (69891)
- CHICAGO-LATROBE 25PC 135° Heavy-Duty Cobalt Jobber Lngth Drill Set Chicago-Latrobe 550 Straw HSS-CO 8% 1mm-13mmx.5mm (54127)
- CHICAGO-LATROBE 13PC 135° Heavy-Duty Cobalt Jobber Lngth Drill Set Chicago-Latrobe 550 Straw HSS-CO 8% 1/16-1/4x1/64 (57851)
- CHICAGO-LATROBE 29PC Left-Hand Helix Jobber Length Drill Set Chicago-Latrobe 150L Bright HSS LHS/LHC 1/16-1/2x1/64 (69876)
- CHICAGO-LATROBE 16PC 1/2 Reduced Shank Silver & Deming Drill Set Chicago-Latrobe 190 Steam Oxide HSS 17/32-1in (69890)
- CHICAGO-LATROBE 26PC 118° General Purpose Screw Machine Length Drill Set Chicago-Latrobe 157 Bright HSS A-Z (69901)
- DRILLCO 5pc Straight Flute Drill Set in Plastic Index (710A5)
- Chicago-Latrobe Drill Bits