Shop All Drill Bit Sets
Chicago-Latrobe
5PC 1/4 Reduced Shank Silver & Deming Drill Set Chicago-Latrobe 239 Steam Oxide HSS 1/4-1/2
Mfr # 56340
Zoro # G3690881
$41.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit Set
- Drill Bit Dimension Type Fractional Inch
- Drill Bit Size 1/4" to 1/2" by 1/16"
- Drill Bit Point Angle 118 Degrees
- Drill Bit Material High Speed Steel
Product Information
- Brand Chicago-Latrobe
- MFR # 56340
- Zoro # G3690881
- UPC # 662355563403
- Country of Origin United States
- Category Drill Bit Sets
Dimensions
Drill Bit Dimension Type | Fractional Inch |
Drill Bit Size | 1/4" to 1/2" by 1/16" |
Shank Dia. | 1/2 in |
Sizes Included | 1/4", 5/16", 3/8", 7/16", 1/2" |
Depth:Dia. Ratio | 4xD |
Depth x Dia. Ratio | 4xD |
Largest Drill Bit Size | 1/2 in |
Smallest Drill Bit Size | 1/4 in |
Drill Bit Sizes Included | 1/2 in, 1/4 in, 3/8 in, 5/16 in, 7/16 in |
Description
Reduced Shank Drill Bit Set, Number of Drill Bits 5, Drill Bit Point Angle 118 Degrees , Material - Machining High Speed Steel, Finish - Machining Black Oxide
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SANDS LEVEL & TOOL CO Professional Brass Bound Level, 48 (SL12AB48C)
- KNIPEX 8 Piece Snap Plier Set (KNT-002004SB)
- CRAFTSMAN Sockets, 1/2" Drive 9/16" 12 Point SAE S (CMMT47522)
- TEKTON 14 mm Angle Head Open End Wrench (WAE84014)
- CHICAGO-LATROBE 13PC 135° Heavy-Duty Jobber Length Drill Set Chicago-Latrobe 150ASP-TC TiCN HSS 1/16-1/4x1/64 (43638)
- CHICAGO-LATROBE 13PC 118° General Purpose Jobber Lengh Drill Set Chicago-Latrobe 150D Bright HSS 1/16-1/4x1/64 (49911)
- CHICAGO-LATROBE 18PC Jobber Drill and Plug Hand Tap 150TN/1002 Set CL TiN HSS 9PC #36, #29, #25, #21, #7, F, 5/16, U, 27/64 (52590)
- CHICAGO-LATROBE 15PC 135° Heavy-Duty Cobalt Jobber Length Drill Set Chicago-Latrobe 550ASP Straw HSS-CO 8% 1/16-1/2 (47795)
- CHICAGO-LATROBE 115PC 135° Heavy-Duty Cobalt Jobber Length Dril Set CL 550 Straw HSS-CO 8% 1/16-1/2, A-Z, #1-#60 (46650)
- CHICAGO-LATROBE 26PC 118° General Purpose Jobber Lengh Drill Set Chicago-Latrobe 150 Steam Oxide HSS A - Z (57718)
- CLE-LINE 15PC 135° Heavy-Duty Cobalt Jobber Length Drill Set Cle-Line 1802 Straw HSS-CO RHS/RHC 1/16-1/2x1/32 (C21112)
- Chicago-Latrobe Drill Bits