Shop All Drill Bit Sets
Chicago-Latrobe
21PC 135° Heavy-Duty Jobber Length Drill Set Chicago-Latrobe 150ASP-TC TiCN HSS 1/16-3/8x1/64
Mfr # 43639
Zoro # G3713062
Free Shipping & Returns
$135.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit Set
- Drill Bit Dimension Type Fractional Inch
- Measurement System Fractional Inch
- Drill Bit Size 1/16 in -3/8 in by 1/64 in
- Material - Machining High Speed Steel
Product Information
- Brand Chicago-Latrobe
- MFR # 43639
- Zoro # G3713062
- UPC # 662355436394
- Country of Origin United States
- Category Drill Bit Sets
Dimensions
Drill Bit Dimension Type | Fractional Inch |
Drill Bit Size | 1/16 in -3/8 in by 1/64 in |
Shank Dia. | 1/16 in to 3/8 in |
Sizes Included | 1/16", 5/64", 3/32", 7/64", 1/8", 9/64", 5/32", 11/64", 3/16", 13/64", 7/32", 15/64", 1/4", 17/64", 9/32", 19/64", 5/16", 21/64", 11/32", 23/64", 3/8" |
Depth:Dia. Ratio | 4xD |
Depth x Dia. Ratio | 4xD |
Smallest Drill Bit Size | 1/16 in |
Drill Bit Sizes Included | 1/4 in, 1/8 in, 11/32 in, 11/64 in, 13/64 in, 15/64 in, 17/64 in, 19/64 in, 21/64 in, 23/64 in, 3/16 in, 3/32 in, 3/8 in, 5/16 in, 5/32 in, 5/64 in, 7/32 in, 7/64 in, 9/32 in, 9/64 in |
Drill Length Class | Jobber Length |
Largest Drill Bit Size | 3/8 in |
Description
Jobber Drill Bit Set, Number of Drill Bits 21, Drill Bit Point Angle 135 Degrees , Material - Machining High Speed Steel, Finish - Machining TiCN
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIG HORN Offset Trimmer Sub-Base for 7312 Laminate Trimmer Replaces Porter Cable 875051 (42313) (14108)
- VEGA Nutsetter, 9/16 Mag Nutsetter x 2-9/16 (165MN916)
- KRAFT TOOL Single Roller Tamp w/1-3/8" Butto, 36 (CC952ASINGLE)
- MITUTOYO Telescoping Gage Set, 5 Pc, 0.500 to 6In (155-904)
- CHICAGO-LATROBE 60PC 118° General Purpose Screw Machine Length Drill Set Chicago-Latrobe 157 Bright HSS #1-#60 (69902)
- CHICAGO-LATROBE 8PC 1/2 Reduced Shank Silver & Deming Drill Set Chicago-Latrobe 190F Steam Oxide HSS 9/16-1IN Pouch (69860)
- CHICAGO-LATROBE 15PC 135° Heavy-Duty Screw Machine Lngth Drill Set Chicago-Latrobe 159 Steam Oxide HSS 1/16-1/2x1/32 (69889)
- CHICAGO-LATROBE 60PC 135° Heavy-Duty Screw Machine Length Drill Set Chicago-Latrobe 159 Steam Oxide HSS #1-#60 (69885)
- CHICAGO-LATROBE 20PC 135° Heavy-Duty Cobalt Jobber Length Drill Set Chicago-Latrobe 550 Straw HSS-CO 8% #61-#80 (45657)
- CHICAGO-LATROBE 21PC 118° General Purpose Jobber Lengh Drill Set Chicago-Latrobe 150 Steam Oxide HSS 1/16-3/8 (57712)
- DRILL AMERICA 29 Piece Quick Change Hex Shank Drill Bit Set, 1/16" - 1/2", Plastic Case (KFDHEX29-PC)
- Chicago-Latrobe Drill Bit Sets