Shop All Drill Bit Sets
Chicago-Latrobe
15PC 135° Heavy-Duty Cobalt Jobber Length Drill Set Chicago-Latrobe 550-TN TiN HSS-CO 1/16-1/2x1/32
Mfr # 69871
Zoro # G3663974
product price: $187.99
/ea
Free Shipping & Returns
$187.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit Set
- Drill Bit Dimension Type Fractional Inch
- Measurement System Fractional Inch
- Drill Bit Size 1/16 in -1/2 in by 1/32 in
- Material - Machining Cobalt
Product Information
- Brand Chicago-Latrobe
- MFR # 69871
- Zoro # G3663974
- UPC # 662355698716
- Country of Origin United States
- Category Drill Bit Sets
Dimensions
Drill Bit Dimension Type | Fractional Inch |
Drill Bit Size | 1/16 in -1/2 in by 1/32 in |
Shank Dia. | 1/6 in to 1/2 in |
Sizes Included | 1/16", 3/32", 1/8", 5/32", 3/16", 7/32", 1/4", 9/32", 5/16", 11/32", 3/8", 13/32", 7/16", 15/32", 1/2" |
Depth:Dia. Ratio | 4xD |
Depth x Dia. Ratio | 4xD |
Drill Length Class | Jobber Length |
Drill Bit Sizes Included | 1/2 in, 1/4 in, 1/8 in, 11/32 in, 13/32 in, 15/32 in, 3/16 in, 3/32 in, 3/8 in, 5/16 in, 5/32 in, 7/16 in, 7/32 in |
Largest Drill Bit Size | 1/2 in |
Smallest Drill Bit Size | 1/16 in |
Description
Jobber Drill Bit Set, Number of Drill Bits 15, Drill Bit Point Angle 135 Degrees , Material - Machining Cobalt, Finish - Machining TiN
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH 3/8" Drive 12 Point Standard Metric Socket 8mm (80484)
- BON TOOL Bon 11-170 Gin Wheel (11-170)
- MORSE 2-5/8" Bi-Metal Hole Saw (MHSA42C)
- ECLIPSE TOOLS Bit, Security Spanner, #8, 1" L, 1/4 (SSP8X1)
- CHICAGO-LATROBE 8PC 1/2 Reduced Shank Silver & Deming Drill Set Chicago-Latrobe 190 Steam Oxide HSS 9/16-1IN Pouch (57840)
- CHICAGO-LATROBE 60PC 118° General Purpose Screw Machine Length Drill Set Chicago-Latrobe 157 Bright HSS #1-#60 (69902)
- CHICAGO-LATROBE 25PC 135° Heavy-Duty Jobber Length Drill Set Chicago-Latrobe 150ASP Steam Oxide HSS 1mm-13mm (45925)
- CHICAGO-LATROBE 26PC 135° Heavy-Duty Cobalt Jobber Length Drill Set Chicago-Latrobe 550 Straw HSS-CO 8%-M42 A-Z (69886)
- CHICAGO-LATROBE 60PC 118° General Purpose Jobber Lengh Drill Set Chicago-Latrobe 150-TN TiN HSS #1-#60 (69863)
- CHICAGO-LATROBE 21PC 135° Heavy-Duty Jobber Length Drill Set Chicago-Latrobe 150ASP-TC TiCN HSS 1/16-3/8x1/64 (43639)
- CHICAGO-LATROBE 15PC 135° Heavy-Duty Cobalt Screw Machine Drill Set Chicago-Latrobe 559 Straw HSS-CO 1/16-1/2x1/32 (69856)
- Chicago-Latrobe Drill Bits