Shop All Drill Bit Sets
Chicago-Latrobe
13PC 135° Heavy-Duty Jobber Length Drill Set Chicago-Latrobe 150ASP-TC TiCN HSS 1/16-1/4x1/64
Mfr # 43638
Zoro # G3631503
$69.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit Set
- Drill Bit Dimension Type Fractional Inch
- Measurement System Fractional Inch
- Drill Bit Size 1/16 in -1/4 in by 1/64 in
- Material - Machining High Speed Steel
Product Information
- Brand Chicago-Latrobe
- MFR # 43638
- Zoro # G3631503
- UPC # 662355436387
- Country of Origin United States
- Category Drill Bit Sets
Dimensions
Drill Bit Dimension Type | Fractional Inch |
Drill Bit Size | 1/16 in -1/4 in by 1/64 in |
Shank Dia. | 1/16 in to 1/4 in |
Sizes Included | 1/16", 5/64", 3/32", 7/64", 1/8", 9/64", 5/32", 11/64", 3/16", 13/64", 7/32", 15/64", 1/4" |
Depth:Dia. Ratio | 4xD |
Depth x Dia. Ratio | 4xD |
Smallest Drill Bit Size | 1/16 in |
Largest Drill Bit Size | 1/4 in |
Drill Length Class | Jobber Length |
Drill Bit Sizes Included | 1/4 in, 1/8 in, 11/64 in, 13/64 in, 15/64 in, 3/16 in, 3/32 in, 5/32 in, 5/64 in, 7/32 in, 7/64 in, 9/64 in |
Description
Jobber Drill Bit Set, Number of Drill Bits 13, Drill Bit Point Angle 135 Degrees , Material - Machining High Speed Steel, Finish - Machining TiCN
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APEX TOOL GROUP 3/8 Dr Flex-Head Electronic Torque Wre (85195)
- ERICKSON Locknut and Stopscrew, 200 DA Nsepiece (NP201)
- WESTWARD Spring Retainer, 0.401 In. Shank (4MGX9)
- ABANAKI Skimmer, Disc, 12 In (SCD12)
- CHICAGO-LATROBE 115PC 135° Heavy-Duty Jobber Lngth Drill Set Chicago-Latrobe 150ASP-TN TiN HSS 1/16-1/2, A-Z, #1-#60 (41804)
- CHICAGO-LATROBE 29PC 118° General Purpose Jobber Lengh Drill Set Chicago-Latrobe 150D Bright HSS 1/16-1/2x1/64 (49914)
- CHICAGO-LATROBE 8PC 1/2 Reduced Shank Silver & Deming Drill Set Chicago-Latrobe 190 Steam Oxide HSS 9/16-1IN Metal (69857)
- CHICAGO-LATROBE 60PC 135° Heavy-Duty Screw Machine Length Drill Set Chicago-Latrobe 159 Steam Oxide HSS #1-#60 (69885)
- CHICAGO-LATROBE 20PC 118° General Purpose Jobber Lengh Drill Set Chicago-Latrobe 150-TN TiN HSS #61-#80 (69897)
- CHICAGO-LATROBE 21PC 135° Heavy-Duty Cobalt Jobber Length Drill Set Chicago-Latrobe 550 Straw HSS-CO 1/16-3/8x1/64 (69887)
- DRILLCO 15PC DRILL BIT SET 1/16-1/2 BY 32nds (200B15)
- Chicago-Latrobe Drill Bits