Shop All Extra Long Drill Bits
Chicago-Latrobe
135° NAS-Type Aircraft Extension Drill Chicago-Latrobe 912 Steam Oxide HSS RHS/RHC Let-F
Mfr # 11225
Zoro # G2982207
product price: $16.29
/ea
$16.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Letter
- Drill Bit Size F
- Shank Type Straight
- Drill Bit Material High Speed Steel
Product Information
- Brand Chicago-Latrobe
- MFR # 11225
- Zoro # G2982207
- UPC # 662355112250
- Country of Origin United States
- Category Extra Long Drill Bits
Dimensions
Drill Bit Dimension Type | Letter |
Drill Bit Size | F |
Shank Dia. | 1/4 in |
Overall Length | 12 in |
Flute Length | 2 7/8 in |
Maximum Drilling Depth | 2 7/8 in |
Depth x Dia. Ratio | 4xD |
Depth:Dia. Ratio | 4xD |
Shank Size | 0.257" |
Bit Dia. | 0.2570" |
Drill Diameter Tolerance | +0.0000 in /-0.0010 in |
Shank Length | 9 1/8 in |
Drill Length Class | Extra Long |
Drill Point Length | 0.0000 in |
Description
Extra Long Drill Bit, Drill Bit Size F, Drill Bit Point Angle 135 Degrees , Split Point, High Speed Steel, Black Oxide, 28 Degrees , Material Grade - Machining High Performance, Maximum Drilling Depth 2 7/8 in, Letter, 4xD
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHNSON LEVEL & TOOL Box Level, Aluminum, 24 in. L, Yellow (1717-2400)
- FREUD Top Bearing Flush Trim Bit, 1-1/8" dia. (50-122)
- PRECISION BRAND Feeler Gauge, 0.0010x12 L, PK12 (19120)
- KIPP 2-Spoke Handwheel, Aluminum, Diameter D1= 125 mm, Bore Dia. D2= 0.5", Revolving Grip, Thermoset (K0162.4125XCP)
- CHICAGO-LATROBE 135° NAS-Type Aircraft Extension Drill Chicago-Latrobe 906 Steam Oxide HSS RHS/RHC 1/16 (11001)
- CHICAGO-LATROBE 118° Heavy-Duty Extra Long Drill Chicago-Latrobe 120X Steam Oxide HSS RHS/RHC 9/32x12IN (50738)
- CHICAGO-LATROBE 135° NAS-Type Aircraft Extension Drill Chicago-Latrobe 912 Steam Oxide HSS RHS/RHC 5/16 (11112)
- CHICAGO-LATROBE 135° NAS-Type Aircraft Extension Drill Chicago-Latrobe 912 Steam Oxide HSS RHS/RHC 11/32 (11114)
- CHICAGO-LATROBE 135° NAS-Type Aircraft Extension Drill Chicago-Latrobe 906 Steam Oxide HSS RHS/RHC 19/64 (11017)
- CHICAGO-LATROBE 118° Heavy-Duty Extra Long Drill Chicago-Latrobe 120X Steam Oxide HSS RHS/RHC 33/64x10IN (50580)
- WALTER Walter Titex - Extra long deep-hole drill (A1622-NO21)
- Chicago-Latrobe Extra Long Drill Bits