Shop All Extra Long Drill Bits
Chicago-Latrobe
135° NAS-Type Aircraft Extension Drill Chicago-Latrobe 912 Steam Oxide HSS RHS/RHC #28
Mfr # 11152
Zoro # G1154023
product price: $9.79
/ea
$9.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Dimension Type Wire
- Shank Type Straight
- Drill Bit Size #28
- Drill Bit Material High Speed Steel
- Decimal Equivalent 0.1405
Product Information
- Brand Chicago-Latrobe
- MFR # 11152
- Zoro # G1154023
- UPC # 662355111529
- Country of Origin United States
- Category Extra Long Drill Bits
Dimensions
Drill Bit Dimension Type | Wire |
Drill Bit Size | #28 |
Shank Dia. | 1/8 in |
Overall Length | 12 in |
Flute Length | 1 3/4 in |
Maximum Drilling Depth | 1 3/4 in |
Depth x Dia. Ratio | 4xD |
Depth:Dia. Ratio | 4xD |
Shank Length | 11/4 in |
Diameter | 0.1405 |
Shank Size | 0.1405 |
Drill Diameter Tolerance | +0.0000 in /-0.0007 in |
Drill Point Length | 0.0291 in |
Drill Length Class | Extra Long |
Description
Extra Long Drill Bit, Drill Bit Size #28, Drill Bit Point Angle 135 Degrees , Split Point, High Speed Steel, Black Oxide, 28 Degrees , Material Grade - Machining High Performance, Maximum Drilling Depth 1 3/4 in, Wire, 4xD
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3" 140 Deg. Jobber Length Drill Bit (434-003125B)
- INSIZE Precision Square, Stainless Steel (4790-750)
- URREA Heavy-duty fixed jaw puller 2-3/8" (43601)
- TEKTON 1/2 Inch Drive x 7/8 Inch 6-Point Socket (SHD22022)
- CHICAGO-LATROBE 135° NAS-Type Aircraft Extension Drill Chicago-Latrobe 906 Steam Oxide HSS RHS/RHC #28 (11058)
- CHICAGO-LATROBE 118° Heavy-Duty Extra Long Drill Chicago-Latrobe 120X Steam Oxide HSS RHS/RHC 7/16x10IN (50552)
- CHICAGO-LATROBE 135° NAS-Type Aircraft Extension Drill Chicago-Latrobe 912 Steam Oxide HSS RHS/RHC 3/32 (11098)
- CHICAGO-LATROBE 135° NAS-Type Aircraft Extension Drill Chicago-Latrobe 912 Steam Oxide HSS RHS/RHC 7/32 (11106)
- CHICAGO-LATROBE 135° NAS-Type Aircraft Extension Drill Chicago-Latrobe 912 Steam Oxide HSS RHS/RHC 1/2 (11124)
- CHICAGO-LATROBE 118° Heavy-Duty Extra Long Drill Chicago-Latrobe 120X Steam Oxide HSS RHS/RHC 21/64x812IN (50741)
- DRILL AMERICA 11/32"x12" HSS Aircraft Extension Drill Bit, Flute Length: 3-7/16" (D/AA/CX1211/32)
- Chicago-Latrobe Drill Bits