Shop All Extra Long Drill Bits
Chicago-Latrobe
135° NAS-Type Aircraft Extension Drill Chicago-Latrobe 912 Steam Oxide HSS RHS/RHC 15/32
Mfr # 11122
Zoro # G1225207
product price: $25.19
/ea
$25.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Dimension Type Fractional Inch
- Shank Type Straight
- Drill Bit Size 15/32 in
- Drill Bit Material High Speed Steel
- Decimal Equivalent 0.4688
Product Information
- Brand Chicago-Latrobe
- MFR # 11122
- Zoro # G1225207
- UPC # 662355111222
- Country of Origin United States
- Category Extra Long Drill Bits
Dimensions
Drill Bit Dimension Type | Fractional Inch |
Drill Bit Size | 15/32 in |
Shank Dia. | 15/32 in |
Overall Length | 12 in |
Flute Length | 4 5/16 in |
Maximum Drilling Depth | 4 5/16 in |
Depth x Dia. Ratio | 4xD |
Depth:Dia. Ratio | 4xD |
Diameter | 0.46875 |
Shank Size | 0.4688 |
Shank Length | 7 11/16 in |
Drill Point Length | 0.0971 in |
Drill Diameter Tolerance | +0.0000 in /-0.0010 in |
Drill Length Class | Extra Long |
Description
Extra Long Drill Bit, Drill Bit Size 15/32 in, Drill Bit Point Angle 135 Degrees , Split Point, High Speed Steel, Black Oxide, 28 Degrees , Material Grade - Machining High Performance, Maximum Drilling Depth 4 5/16 in, Fractional Inch, 4xD
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Tube Type Outside Micrometer, 1" (569AXP)
- WARNER Spring Kit, Bagged, for Strap‐N‐Stride™ Aluminum, EZ‐Stride® Aluminum, Stride Lite™ Magnesium (6473)
- DE-STA-CO Pneumatic Clamp, 600 Lb (810-U)
- CLEVELAND Chucking Reamer, 3/32" Size, HSS, Spiral (C29350)
- CHICAGO-LATROBE 135° NAS-Type Aircraft Extension Drill Chicago-Latrobe 906 Steam Oxide HSS RHS/RHC #29 (11059)
- CHICAGO-LATROBE 118° Heavy-Duty Extra Long Drill Chicago-Latrobe 120X Steam Oxide HSS RHS/RHC 13/32x8IN (50540)
- CHICAGO-LATROBE 135° NAS-Type Aircraft Extension Drill Chicago-Latrobe 906 Steam Oxide HSS RHS/RHC 13/32 (11024)
- CHICAGO-LATROBE 118° Heavy-Duty Extra Long Drill Chicago-Latrobe 120X Steam Oxide HSS RHS/RHC 3/32x8IN (50448)
- CHICAGO-LATROBE 118° Heavy-Duty Extra Long Drill Chicago-Latrobe 120X Steam Oxide HSS RHS/RHC 19/64x8IN (50498)
- CHICAGO-LATROBE 135° NAS-Type Aircraft Extension Drill Chicago-Latrobe 906 Steam Oxide HSS RHS/RHC 11/64 (11008)
- CHICAGO-LATROBE 135° NAS-Type Aircraft Extension Drill Chicago-Latrobe 912 Steam Oxide HSS RHS/RHC #49 (11173)
- Chicago-Latrobe Extra Long Drill Bits