Shop All Extra Long Drill Bits
Chicago-Latrobe
135° NAS-Type Aircraft Extension Drill Chicago-Latrobe 906 Steam Oxide HSS RHS/RHC #60
Mfr # 11090
Zoro # G1151287
product price: $7.15
/ea
$7.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Dimension Type Wire
- Drill Bit Size #60
- Shank Type Straight
- Drill Bit Material High Speed Steel
- Drill Bit Finish Black Oxide
Product Information
- Brand Chicago-Latrobe
- MFR # 11090
- Zoro # G1151287
- UPC # 662355110904
- Country of Origin United States
- Category Extra Long Drill Bits
Dimensions
Drill Bit Dimension Type | Wire |
Drill Bit Size | #60 |
Shank Dia. | 1/32 in |
Overall Length | 6 in |
Flute Length | 11/16 in |
Maximum Drilling Depth | 11/16 in |
Depth x Dia. Ratio | 4xD |
Depth:Dia. Ratio | 4xD |
Shank Length | 5 5/16 in |
Shank Size | 0.04 |
Diameter | 0.04 |
Drill Point Length | 0.0083 in |
Drill Diameter Tolerance | +0.0000 in /-0.0005 in |
Drill Length Class | Extra Long |
Description
Extra Long Drill Bit, Drill Bit Size #60, Drill Bit Point Angle 135 Degrees , Split Point, High Speed Steel, Black Oxide, 28 Degrees , Material Grade - Machining High Performance, Maximum Drilling Depth 11/16 in, Wire, 4xD
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TITAN Comb Wrench Set, SAE, 5 pcs. (17384)
- GKS-PERFEKT Machine Dolly, 6600 lb., Steel (3-10206)
- BON TOOL Screed, 1 1/2" X 3 1/2" X 6 Foot Reinforced H Aluminum Welded End Cap (22-507)
- WIDIA Straight Flute Hand Tap, Taper 4 Flutes (14448)
- CHICAGO-LATROBE 118° Heavy-Duty Extra Long Drill Chicago-Latrobe 120X Steam Oxide HSS RHS/RHC 23/32x12IN (50648)
- CHICAGO-LATROBE 135° NAS-Type Aircraft Extension Drill Chicago-Latrobe 912 Steam Oxide HSS RHS/RHC 9/32 (11110)
- CHICAGO-LATROBE 118° Heavy-Duty Extra Long Drill Chicago-Latrobe 120X Steam Oxide HSS RHS/RHC 1/2x8IN (50570)
- CHICAGO-LATROBE 135° NAS-Type Aircraft Extension Drill Chicago-Latrobe 912 Steam Oxide HSS RHS/RHC 1/8 (11100)
- CHICAGO-LATROBE 118° Heavy-Duty Extra Long Drill Chicago-Latrobe 120X Steam Oxide HSS RHS/RHC 3/4x12IN (50659)
- CHICAGO-LATROBE 118° Heavy-Duty Extra Long Drill Chicago-Latrobe 120X Steam Oxide HSS RHS/RHC 3/16x8IN (50720)
- DRILL AMERICA 19/64"x12" Cobalt Aircraft Extension Drill Bit (GLBCOX1219/64)
- Chicago-Latrobe Drill Bits