Shop All Extra Long Drill Bits
Chicago-Latrobe
135° NAS-Type Aircraft Extension Drill Chicago-Latrobe 906 Steam Oxide HSS RHS/RHC #22
Mfr # 11052
Zoro # G1150639
product price: $3.59
/ea
$3.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Dimension Type Wire
- Drill Bit Size #22
- Shank Type Straight
- Drill Bit Material High Speed Steel
- Decimal Equivalent 0.1570
Product Information
- Brand Chicago-Latrobe
- MFR # 11052
- Zoro # G1150639
- UPC # 662355110522
- Country of Origin United States
- Category Extra Long Drill Bits
Dimensions
Drill Bit Dimension Type | Wire |
Drill Bit Size | #22 |
Shank Dia. | 5/32 in |
Overall Length | 6 in |
Flute Length | 2 in |
Maximum Drilling Depth | 2 in |
Depth x Dia. Ratio | 4xD |
Depth:Dia. Ratio | 4xD |
Shank Size | 0.157 |
Diameter | 0.157 |
Shank Length | 4 in |
Drill Length Class | Extra Long |
Drill Diameter Tolerance | +0.0000 in /-0.0007 in |
Drill Point Length | 0.0325 in |
Description
Extra Long Drill Bit, Drill Bit Size #22, Drill Bit Point Angle 135 Degrees , Split Point, High Speed Steel, Black Oxide, 28 Degrees , Material Grade - Machining High Performance, Maximum Drilling Depth 2 in, Wire, 4xD
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH 16 oz. Dead Blow Hammer with Polyurethane Head (82240)
- DRILL AMERICA #23 HSS Heavy Duty Split Point Stub Drill Bit (DWDST23)
- PROTO 1 1/2 in Drive Impact Socket 1 7/8 in Size, Standard Socket, black oxide (J15030)
- MAYHEW Lady Slipper Rolling Head Pry Bar, 16 in OAL (9M426)
- CHICAGO-LATROBE 135° NAS-Type Aircraft Extension Drill Chicago-Latrobe 912 Steam Oxide HSS RHS/RHC 3/8 (11116)
- CHICAGO-LATROBE 118° Heavy-Duty Extra Long Drill Chicago-Latrobe 120X Steam Oxide HSS RHS/RHC 1/8x8IN (50458)
- CHICAGO-LATROBE 135° NAS-Type Aircraft Extension Drill Chicago-Latrobe 906 Steam Oxide HSS RHS/RHC 1/16 (11001)
- CHICAGO-LATROBE 135° NAS-Type Aircraft Extension Drill Chicago-Latrobe 906 Steam Oxide HSS RHS/RHC #51 (11081)
- CHICAGO-LATROBE 118° Heavy-Duty Extra Long Drill Chicago-Latrobe 120X Steam Oxide HSS RHS/RHC 23/32x12IN (50648)
- CHICAGO-LATROBE 118° Heavy-Duty Extra Long Drill Chicago-Latrobe 120X Steam Oxide HSS RHS/RHC 5/32x8IN (50468)
- DRILL AMERICA 1"x18" HSS Extra Long Drill Bit with 1/2"Shank (DWDDL18X1INCHX1/2)
- Chicago-Latrobe Drill Bits