Shop All Jobber Length Drill Bits
Chicago-Latrobe
135° Heavy-Duty Jobber Length Drill Chicago-Latrobe 150ASP-TN TiN HSS RHS/RHC #60
Mfr # 41730
Zoro # G3690531
product price: $2.99
/ea
$2.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Wire
- Shank Type Straight
- Drill Bit Point Angle 135 Degrees
- Drill Bit Material High Speed Steel
Product Information
- Brand Chicago-Latrobe
- MFR # 41730
- Zoro # G3690531
- UPC # 662355417300
- Country of Origin United States
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Dimension Type | Wire |
Drill Bit Size | #60 |
Shank Dia. | 1/32 in |
Overall Length | 1-5/8 in |
Flute Length | 11/16 in |
Maximum Drilling Depth | 1/2 in |
Depth:Dia. Ratio | 4xD |
Depth x Dia. Ratio | 4xD |
Shank Size | 0.04 |
Diameter | 0.04 |
Shank Length | 15/16 in |
Drill Length Class | Jobber Length |
Drill Diameter Tolerance | +0.0000 in/-0.0005 in |
Drill Point Length | 0.0083 in |
Description
Jobber Length Drill Bit, Drill Bit Size #60, Drill Bit Point Angle 135 Degrees , High Speed Steel, TiN, Decimal Equivalent 0.0400, Wire, Drill Bit Point Type Split Point, Non-Coolant Through, Number of Coolant Holes 0
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN LENOX LUMBERWOLF 6 in. Bi-Metal Reciprocating Saw Blade 6 TPI 5 pk (20572656R)
- WELLER Crescent 1/4 and 3/8 in. drive Metric and SAE 6 Point Professional Mechanic's Tool Set 180 pc (CTK180)
- WHEELER-REX Wheeler Rex 14 in. Aluminum Valve Wheel Wrench (8714)
- PROTO Proto J49007 7 PC. 1/16"-1/4" Hardened Roll Pin Punch Set (J49007)
- CHICAGO-LATROBE 135° Heavy-Duty Jobber Length Drill Chicago-Latrobe 150ASP-TN TiN HSS RHS/RHC #54 (41724)
- CHICAGO-LATROBE 135° Heavy-Duty Jobber Length Drill Chicago-Latrobe 150ASP-TN TiN HSS RHS/RHC #55 (41725)
- CHICAGO-LATROBE 135° Heavy-Duty Jobber Length Drill Chicago-Latrobe 150ASP-TN TiN HSS RHS/RHC #53 (41723)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550-TN TiN HSS-CO 8% (M42) RHS/RHC #31 (54041)
- CHICAGO-LATROBE 135° Heavy-Duty Jobber Length Drill Chicago-Latrobe 150ASP-TN TiN HSS RHS/RHC #19 (41689)
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150D Bright HSS RHS/RHC Let-R (44388)
- WESTWARD 9/64" Cobalt 143 Deg. Jobber Length Drill Bit (38AV93)
- Chicago-Latrobe Drill Bits