Shop All Jobber Length Drill Bits
Chicago-Latrobe
135° Heavy-Duty Jobber Length Drill Chicago-Latrobe 150ASP Steam Oxide HSS RHS/RHC 9.50mm
Mfr # 45890
Zoro # G3663475
product price: $5.99
/ea
$5.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Metric
- Drill Bit Point Angle 135 Degrees
- Drill Bit Material High Speed Steel
- Drill Bit Finish Black Oxide
Product Information
- Brand Chicago-Latrobe
- MFR # 45890
- Zoro # G3663475
- UPC # 662355458907
- Country of Origin United States
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Dimension Type | Metric |
Drill Bit Size | 9.50 mm |
Shank Dia. | 9.5 mm |
Overall Length | 125.00mm |
Flute Length | 81.00mm |
Maximum Drilling Depth | 2 25/64 in |
Depth:Dia. Ratio | 4xD |
Depth x Dia. Ratio | 4xD |
Shank Length | 44mm |
Drill Length Class | Jobber Length |
Drill Point Length | 0.0775mm |
Drill Diameter Tolerance | +0.0000 in/-0.0010 in |
Description
Jobber Length Drill Bit, Drill Bit Size 9.50 mm, Drill Bit Point Angle 135 Degrees , High Speed Steel, Black Oxide, Decimal Equivalent 0.3740, Metric, Drill Bit Point Type Split Point, Non-Coolant Through, Number of Coolant Holes 0
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KO-KEN Bit Socket 1/2 Square 32mm For Drain Plug 1/2 Sq. Drive (4110A-1/2)
- AIRLOC Leveling Mnt, Vibration Isolation, M12, PK4 (1.0050.50)
- MAGAFOR Chucking Reamer, 7.93mm, Carbide (88860007930)
- SKIL 7-1/4", 40-Teeth Carbide Circular Saw Blade (75740B25)
- CHICAGO-LATROBE 135° Heavy-Duty Jobber Length Drill Chicago-Latrobe 150ASP Steam Oxide HSS RHS/RHC 6.00mm (45855)
- CHICAGO-LATROBE 135° Heavy-Duty Jobber Length Drill Chicago-Latrobe 150ASP Steam Oxide HSS RHS/RHC 4.00mm (45833)
- CHICAGO-LATROBE 135° Heavy-Duty Jobber Length Drill Chicago-Latrobe 150ASP Steam Oxide HSS RHS/RHC 3.00mm (45822)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550-TN TiN HSS-CO 8% (M42) RHS/RHC #40 (54075)
- CHICAGO-LATROBE 135° Heavy-Duty Jobber Length Drill Chicago-Latrobe 150ASP-TN TiN HSS RHS/RHC #23 (41693)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550 Straw HSS-CO 8%-M42 RHS/RHC #31 (46701)
- CLEVELAND CLE-MAX™ 118° Jobber Length Drill Cleveland 2002G-TC TiCN HSS-E RHS/RHC 1/8 (C73008)
- Chicago-Latrobe Drill Bits