Shop All Jobber Length Drill Bits
Chicago-Latrobe
135° Heavy-Duty Jobber Length Drill Chicago-Latrobe 150ASP Steam Oxide HSS RHS/RHC #54
Mfr # 44724
Zoro # G2827264
product price: $1.29
/ea
$1.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Wire
- Shank Type Straight
- Drill Bit Point Angle 135 Degrees
- Drill Bit Material High Speed Steel
Product Information
- Brand Chicago-Latrobe
- MFR # 44724
- Zoro # G2827264
- UPC # 662355447246
- Country of Origin United States
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Dimension Type | Wire |
Drill Bit Size | #54 |
Shank Dia. | 3/64 in |
Overall Length | 1-7/8 in |
Flute Length | 7/8 in |
Maximum Drilling Depth | 21/32 in |
Depth:Dia. Ratio | 4xD |
Depth x Dia. Ratio | 4xD |
Shank Length | 1 in |
Shank Size | 0.055 |
Diameter | 0.055 |
Drill Diameter Tolerance | +0.0000 in/-0.0005 in |
Drill Length Class | Jobber Length |
Drill Point Length | 0.0114 in |
Description
Jobber Length Drill Bit, Drill Bit Size #54, Drill Bit Point Angle 135 Degrees , High Speed Steel, Black Oxide, Decimal Equivalent 0.0550, Wire, Drill Bit Point Type Split Point, Non-Coolant Through, Number of Coolant Holes 0
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 19/64" HSS Black Oxide 118 Deg. Jobber Length Drill Bit (4UL57)
- WESTWARD 1/4 in Drive, 7mm Hex Metric Socket, 6 Points (53YR35)
- WESTWARD Snap-off Utility Blade, 18mm W, PK50 (2ZRL8)
- DEWALT Combo Kit, 20V MAX Expansion 3-Kit (DCK302P2)
- CHICAGO-LATROBE 135° Heavy-Duty Jobber Length Drill Chicago-Latrobe 150ASP Steam Oxide HSS RHS/RHC #59 (44729)
- CHICAGO-LATROBE 135° Heavy-Duty Jobber Length Drill Chicago-Latrobe 150ASP Steam Oxide HSS RHS/RHC #60 (44730)
- CHICAGO-LATROBE 135° Heavy-Duty Jobber Length Drill Chicago-Latrobe 150ASP Steam Oxide HSS RHS/RHC #56 (44726)
- CHICAGO-LATROBE 135° Heavy-Duty Jobber Length Drill Chicago-Latrobe 150ASP Steam Oxide HSS RHS/RHC #8 (45678)
- CHICAGO-LATROBE Jobber Length Drill Bit, Drill Bit Size 3/8 in, List Num 550ASP, Drill Point Angle 135 Deg, Cobalt (47724)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550 Straw HSS-CO 8%-M42 RHS/RHC Let- A (46771)
- WESTWARD 12.80mm HSS Black Oxide 118 Deg. Jobber Length Drill Bit (5PLV4)
- Chicago-Latrobe Jobber Length Drill Bits