Shop All Taper Shank Drill Bits
Chicago-Latrobe
135° Heavy-Duty Cobalt Taper Shank Drill Chicago-Latrobe 510 Straw HSS-CO 8% (M42) RHS/RHC 7/16
Mfr # 53028
Zoro # G2986763
product price: $50.39
/ea
$50.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Dimension Type Fractional Inch
- Drill Bit Size 7/16 in
- Shank Type Taper
- Drill Bit Point Angle 135 Degrees
- Drill Bit Material Cobalt Steel
Product Information
- Brand Chicago-Latrobe
- MFR # 53028
- Zoro # G2986763
- UPC # 662355530283
- Country of Origin United States
- Category Taper Shank Drill Bits
Dimensions
Drill Bit Dimension Type | Fractional Inch |
Drill Bit Size | 7/16 in |
Overall Length | 7 3/4 in |
Flute Length | 3 7/8 in |
Maximum Drilling Depth | 3 7/8 in |
Depth x Dia. Ratio | 4xD |
Depth:Dia. Ratio | 4xD |
Taper Shank Size | #2 |
Drill Diameter Tolerance | +0.0000 in /-0.0010 in |
Description
Taper Shank Drill Bit, Drill Bit Size 7/16 in, Drill Bit Point Angle 135 Degrees , Notched Point, Cobalt, Straw/Bronze
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INGERSOLL-RAND Carbide Tipped Drill Bit, H Thrd, 1-1/2 In (51248300)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550ASP Straw HSS-CO 5%-M35 RHS/RHC 5/32 (47710)
- WIHA SAE L-Shape Ball Hex Key, 3/32" Tip Size (36950)
- DEWALT 20.0V Li-Ion Battery, 3.0Ah Capacity (DCB230C)
- CHICAGO-LATROBE 118° General Purpose Taper Shank Drill Chicago-Latrobe 110 Steam Oxide HSS RHS/RHC 1-1/4 (53180)
- CHICAGO-LATROBE 118° General Purpose Taper Shank Drill Chicago-Latrobe 110 Steam Oxide HSS RHS/RHC 17/32 (53134)
- CHICAGO-LATROBE 118° General Purpose Taper Shank Drill Chicago-Latrobe 110 Steam Oxide HSS RHS/RHC 5/8 (53140)
- CHICAGO-LATROBE 118° General Purpose Taper Shank Drill Chicago-Latrobe 110 Steam Oxide HSS RHS/RHC 47/64 (53147)
- CHICAGO-LATROBE 118° Heavy-Duty Extra Length Taper Shank Drill Chicago-Latrobe 110X Steam Oxide HSS RHS/RHC 1/2 (51371)
- CHICAGO-LATROBE 118° General Purpose Taper Shank Drill Chicago-Latrobe 110 Steam Oxide HSS RHS/RHC 7/8 (53156)
- DRILL AMERICA 7/8" HSS 3MT Taper Shank Drill Bit (DWDTS7/8)
- Chicago-Latrobe Taper Shank Drill Bits