Shop All Jobber Length Drill Bits
Chicago-Latrobe
135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550ASP-TN TiN HSS-CO 5%-M35 RHS/RHC 6.8mm
Mfr # 47988
Zoro # G2827032
Sold in multiples of 12 for $95.88
$95.88
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Metric
- Shank Type Straight
- Drill Bit Point Angle 135 Degrees
- Drill Bit Material Cobalt
Product Information
- Brand Chicago-Latrobe
- MFR # 47988
- Zoro # G2827032
- UPC # 662355479889
- Country of Origin United States
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Dimension Type | Metric |
Drill Bit Size | 6.80 mm |
Shank Dia. | 6.8 mm |
Overall Length | 109.00mm |
Flute Length | 69.00mm |
Maximum Drilling Depth | 2 1/32 in |
Depth x Dia. Ratio | 4xD |
Shank Length | 40mm |
Depth:Dia. Ratio | 4xD |
Drill Point Length | 0.0554mm |
Drill Length Class | Jobber Length |
Drill Diameter Tolerance | +0.0000 in/-0.0010 in |
Description
Jobber Length Drill Bit, Drill Bit Size 6.80 mm, Drill Bit Point Angle 135 Degrees , Cobalt, TiN, Decimal Equivalent 0.2677, Metric, Drill Bit Point Type Split Point, Non-Coolant Through, Number of Coolant Holes 0
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Screw Machine Drill Bit, 2.37 mm Size, 130 Degrees Point Angle, High Speed Steel, TiN Finish (8595237)
- WORX NITRO 20V Brushless Switchdriver 2.0 2-IN-1 Cordless Drill & Driver with Battery & Charger (WX177L)
- KYOCERA KTKHL 1212H2S (KTKHL1212H2S)
- MAKITA Magnetic, Insert Bit Holder, 3" (A-96992)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550ASP-TN TiN HSS-CO 5%-M35 RHS/RHC 8.0mm (47997)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550ASP-TN TiN HSS-CO 5%-M35 RHS/RHC 2.5mm (47945)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550ASP-TN TiN HSS-CO 5%-M35 10.00mm (48009)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550ASP Straw HSS-CO 5%-M35 RHS/RHC 13/64 (47713)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550ASP Straw HSS-CO 5%-M35 RHS/RHC #29 (47763)
- CHICAGO-LATROBE 135° Heavy-Duty Jobber Length Drill Chicago-Latrobe 150ASP-TN TiN HSS RHS/RHC #1 (41671)
- NACHI SG-ESR Jobber Length Drill - 4.8mm (0722106)
- Chicago-Latrobe Jobber Length Drill Bits