Shop All Jobber Length Drill Bits
Chicago-Latrobe
135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550ASP-TN TiN HSS-CO 5%-M35 RHS/RHC 5.7mm
Mfr # 47977
Zoro # G2827041
product price: $7.29
/ea
Sold in multiples of 12 for $87.48
$87.48
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Metric
- Shank Type Straight
- Drill Bit Point Angle 135 Degrees
- Drill Bit Material Cobalt
Product Information
- Brand Chicago-Latrobe
- MFR # 47977
- Zoro # G2827041
- UPC # 662355479773
- Country of Origin United States
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Dimension Type | Metric |
Drill Bit Size | 5.70 mm |
Shank Dia. | 5.7 mm |
Overall Length | 93.00mm |
Flute Length | 57.00mm |
Maximum Drilling Depth | 1 43/64 in |
Depth x Dia. Ratio | 4xD |
Shank Length | 36mm |
Depth:Dia. Ratio | 4xD |
Drill Point Length | 0.0465mm |
Drill Length Class | Jobber Length |
Drill Diameter Tolerance | +0.0000 in/-0.0007 in |
Description
Jobber Length Drill Bit, Drill Bit Size 5.70 mm, Drill Bit Point Angle 135 Degrees , Cobalt, TiN, Decimal Equivalent 0.2244, Metric, Drill Bit Point Type Split Point, Non-Coolant Through, Number of Coolant Holes 0
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REED DOUBLE SOCKET VALUE SET-3 WRENCHES 02930 (LVDSSET)
- MILWAUKEE TOOL 6" 14 TPI The Torch SAWZALL Blades (5 Pk) (48-00-5782)
- VIM PRODUCTS Wrench Extender; 15" (WE15)
- MILWAUKEE TOOL 3-1/2 in. One-Piece Carbide Hole Cutter for Stainless Steel (49-57-8645)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550ASP-TN TiN HSS-CO 5%-M35 RHS/RHC 4.0mm (47960)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550ASP-TN TiN HSS-CO 5%-M35 RHS/RHC 3.7mm (47957)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550ASP-TN TiN HSS-CO 5%-M35 12.00mm (48014)
- CHICAGO-LATROBE 118° Fast Spiral Jobber Length Drill Chicago-Latrobe 150B Bright HSS RHS/RHC #7 (46077)
- CHICAGO-LATROBE 135° Heavy-Duty Jobber Length Drill Chicago-Latrobe 150ASP Steam Oxide HSS RHS/RHC 7.50mm (45870)
- CHICAGO-LATROBE 118° Split Point Jobber Length Drill Chicago-Latrobe 150K Steam Oxide HSS RHS/RHC 15/64 (57215)
- CHICAGO-LATROBE 135° Wide Land Parabolic Jobber Length Drill Chicago-Latrobe 150WLP-TC TiCN HSS RHS/RHC 3/8 (42024)
- Chicago-Latrobe Jobber Length Drill Bits