Shop All Jobber Length Drill Bits
Chicago-Latrobe
135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550ASP-TN TiN HSS-CO 5%-M35 RHS/RHC 4.7mm
Mfr # 47967
Zoro # G2826892
product price: $4.49
/ea
Sold in multiples of 12 for $53.88
$53.88
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Metric
- Shank Type Straight
- Drill Bit Point Angle 135 Degrees
- Drill Bit Material Cobalt
Product Information
- Brand Chicago-Latrobe
- MFR # 47967
- Zoro # G2826892
- UPC # 662355479674
- Country of Origin United States
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Dimension Type | Metric |
Drill Bit Size | 4.70 mm |
Shank Dia. | 11/64 in |
Overall Length | 80.00mm |
Flute Length | 47.00mm |
Maximum Drilling Depth | 1 3/8 in |
Depth x Dia. Ratio | 4xD |
Shank Length | 33mm |
Depth:Dia. Ratio | 4xD |
Drill Length Class | Jobber Length |
Drill Point Length | 0.0383mm |
Drill Diameter Tolerance | +0.0000 in/-0.0007 in |
Description
Jobber Length Drill Bit, Drill Bit Size 4.70 mm, Drill Bit Point Angle 135 Degrees , Cobalt, TiN, Decimal Equivalent 0.1850, Metric, Drill Bit Point Type Split Point, Non-Coolant Through, Number of Coolant Holes 0
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 5/8"-18 HSS Left Hand 4 Flute Taper Tap (DWT60835)
- EAZYPOWER Hex Key Bit, 3/32" (79358/B)
- HHIP 1/4-20 X 1" OD Adjustable Round Split Die (1016-1140)
- WESTWARD 10 7/8 in Bent Long Nose Plier Dipped Handle (1UKK7)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550ASP-TN TiN HSS-CO 5%-M35 10.00mm (48009)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550ASP-TN TiN HSS-CO 5%-M35 RHS/RHC 5.0mm (47970)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550ASP-TN TiN HSS-CO 5%-M35 10.20mm (48010)
- CHICAGO-LATROBE 135° Heavy-Duty Jobber Length Drill Chicago-Latrobe 150ASP Steam Oxide HSS RHS/RHC 17/64 (45617)
- CHICAGO-LATROBE 135° Heavy-Duty Jobber Length Drill Chicago-Latrobe 150ASP Steam Oxide HSS RHS/RHC 6.00mm (45855)
- CHICAGO-LATROBE 135° NAS-Type Aircraft Extension Drill Chicago-Latrobe 912 Steam Oxide HSS RHS/RHC 5/16 (40578)
- DRILL AMERICA 5/16in Cobalt Quick Change Hex Shank Drill Bit (COHEX5/16)
- Chicago-Latrobe Drill Bits