Shop All Jobber Length Drill Bits
Chicago-Latrobe
135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550ASP-TN TiN HSS-CO 5%-M35 RHS/RHC 2.5mm
Mfr # 47945
Zoro # G2826901
product price: $3.39
/ea
Sold in multiples of 12 for $40.68
$40.68
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Metric
- Shank Type Straight
- Drill Bit Point Angle 135 Degrees
- Drill Bit Material Cobalt
Product Information
- Brand Chicago-Latrobe
- MFR # 47945
- Zoro # G2826901
- UPC # 662355479452
- Country of Origin United States
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Dimension Type | Metric |
Drill Bit Size | 2.50 mm |
Shank Dia. | 2.5 mm |
Overall Length | 57.00mm |
Flute Length | 30.00mm |
Maximum Drilling Depth | 7/8 in |
Depth x Dia. Ratio | 4xD |
Shank Length | 27mm |
Depth:Dia. Ratio | 4xD |
Drill Point Length | 0.0204mm |
Drill Length Class | Jobber Length |
Drill Diameter Tolerance | +0.0000 in/-0.0005 in |
Description
Jobber Length Drill Bit, Drill Bit Size 2.50 mm, Drill Bit Point Angle 135 Degrees , Cobalt, TiN, Decimal Equivalent 0.0984, Metric, Drill Bit Point Type Split Point, Non-Coolant Through, Number of Coolant Holes 0
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENERAL TOOLS Metal Inspection Flame Mirror (5561)
- WIDIA Spiral Flute Tap, #10-32, Bottoming, UNF, 3 Flutes, Nitride/Oxide (GT945012)
- OLFA Utility Knife Utility, 6 1/2 in L (NOL-1/BB)
- DRILL AMERICA m16x2 Carbon Steel Hex Die (DWTMHX16X2)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550ASP-TN TiN HSS-CO 5%-M35 RHS/RHC 3.3mm (47953)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550ASP-TN TiN HSS-CO 5%-M35 RHS/RHC 1.0mm (47930)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550ASP-TN TiN HSS-CO 5%-M35 RHS/RHC 5.7mm (47977)
- CHICAGO-LATROBE 118° Fast Spiral Jobber Length Drill Chicago-Latrobe 150B Bright HSS RHS/RHC 3/16 (46012)
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150 Steam Oxide HSS RHS/RHC 13/64 (44013)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550-TA TiAlN HSS-CO 8%-M42 RHS/RHC 9/32 (44918)
- OSG Solid Carbide, Bright Finish, Spiral Flute (215-1440)
- Chicago-Latrobe Jobber Length Drill Bits