Shop All Jobber Length Drill Bits
Chicago-Latrobe
135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550ASP Straw HSS-CO 5%-M35 RHS/RHC 5/16
Mfr # 47720
Zoro # G2516902
original price:
$9.14
31% off
$6.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Fractional Inch
- Drill Bit Point Angle 135 Degrees
- Drill Bit Material Cobalt
- Drill Bit Finish Black and Gold Oxide
Product Information
- Brand Chicago-Latrobe
- MFR # 47720
- Zoro # G2516902
- UPC # 662355477205
- Country of Origin United States
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Dimension Type | Fractional Inch |
Drill Bit Size | 5/16 in |
Shank Dia. | 5/16 in |
Overall Length | 4-1/2 in |
Flute Length | 3-3/16 in |
Maximum Drilling Depth | 2 3/8 in |
Depth:Dia. Ratio | 4xD |
Depth x Dia. Ratio | 4xD |
Shank Length | 1-5/16 in |
Drill Point Length | 0.0647 in |
Drill Diameter Tolerance | +0.0000 in/-0.0010 in |
Drill Length Class | Jobber Length |
Description
Jobber Length Drill Bit, Drill Bit Size 5/16 in, Drill Bit Point Angle 135 Degrees , Cobalt, Straw/Bronze, Decimal Equivalent 0.3125, Fractional Inch, Drill Bit Point Type Split Point, Non-Coolant Through, Number of Coolant Holes 0
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILLIAMS Williams Needle Nose Plier, Short Nose, 4-1/2" (PL-114CS)
- CLE-LINE Straight Flute Hand Tap, Bottoming, Plug, Taper, 4 Flutes (C62092)
- HHIP MT3 1/2" Round Collet (3900-0883)
- ROTHENBERGER 18 in L 2 1/2 in Cap. Aluminum Offset Pipe Wrench (70116)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550ASP Straw HSS-CO 5%-M35 RHS/RHC 15/64 (47715)
- CHICAGO-LATROBE Jobber Length Drill Bit, Drill Bit Size 3/8 in, List Num 550ASP, Drill Point Angle 135 Deg, Cobalt (47724)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550ASP Straw HSS-CO 5%-M35 RHS/RHC 15/32 (47730)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550ASP Straw HSS-CO 5%-M35 RHS/RHC 5.50mm (47865)
- CHICAGO-LATROBE 118° General Purpose Taper Length Drill Chicago-Latrobe 120 Steam Oxide HSS RHS/RHC 5/8 (49740)
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150 Steam Oxide HSS RHS/RHC #46 (44116)
- OSG 2.50mm HSS 130 Deg. Jobber Length Drill Bit (62525)
- Chicago-Latrobe Jobber Length Drill Bits