Shop All Taper Length Drill Bits
Chicago-Latrobe
135° Deep Hole Parabolic Taper Length Drill Chicago-Latrobe 120DH-TN TiN HSS RHS/RHC 13/64
Mfr # 55245
Zoro # G2986949
product price: $10.49
/ea
$10.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Fractional Inch
- Shank Type Straight
- Drill Bit Point Angle 135 Degrees
- Decimal Equivalent 0.2031
Product Information
- Brand Chicago-Latrobe
- MFR # 55245
- Zoro # G2986949
- UPC # 662355552452
- Country of Origin United States
- Category Taper Length Drill Bits
Dimensions
Drill Bit Dimension Type | Fractional Inch |
Drill Bit Size | 13/64 in |
Shank Dia. | 13/64 in |
Overall Length | 6 in |
Flute Length | 4 3/8 in |
Maximum Drilling Depth | 4 3/8 in |
Sizes Included | 13/64" |
Depth x Dia. Ratio | 8xD |
Depth:Dia. Ratio | 8xD |
Drill Diameter Tolerance | +0.0000 in /-0.0007 in |
Drill Point Length | 0.0421 in |
Drill Length Class | Taper Length |
Shank Length | 1 5/8 in |
Description
Taper Length Drill Bit, Drill Bit Size 13/64 in, Drill Bit Point Angle 135 Degrees , Notched Point, High Speed Steel, TiN
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WALTER Spiral Point Tap, Taper 3 Flutes (7021365-M10)
- PACIFIC HANDY CUTTER Safety Knife, Retractable 6 in L (QBAR)
- WESTWARD Tap/Die Set, 41 Pieces (1PZ50)
- PROTO 10 Blade Ignition Feeler Gauge Set (J000D)
- CHICAGO-LATROBE 135° Deep Hole Parabolic Taper Length Drill Chicago-Latrobe 120DH-TN TiN HSS RHS/RHC 7/32 (55246)
- CHICAGO-LATROBE 135° Deep Hole Parabolic Taper Length Drill Chicago-Latrobe 120DH Bright HSS RHS/RHC #29 (68869)
- CHICAGO-LATROBE 118° General Purpose Taper Length Drill Chicago-Latrobe 120 Steam Oxide HSS RHS/RHC #66 (50356)
- CHICAGO-LATROBE 135° Deep Hole Parabolic Taper Length Drill Chicago-Latrobe 120DH-TN TiN HSS RHS/RHC 9/16 (55268)
- CHICAGO-LATROBE 135° Cobalt Heavy-Duty Taper Length Drill Chicago-Latrobe 520 Straw HSS-CO 8%-M42 RHS/RHC 11/64 (44811)
- CHICAGO-LATROBE 118° Automotive Tanged Shank Style Taper Length Drill Chicago-Latrobe 255AN Steam Oxide HSS 15/32 (49530)
- OSG Screw Machine Drill, Taper, 5.70mm, HSS-Co (8623057)
- Chicago-Latrobe Drill Bits